Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stapler

5.00 (1)
Green Purchasing Law
Compatible
Outer Dimensions (Width x Depth x Height)(mm)
51x157x87
Maximum Stapling Depth (mm)
30
Filing Capacity
PPC paper: about 2 - 30 sheets
Standard
Compliable with Act on Promoting Green Purchasing
Material
BODY / STEEL PLATE, HANDLE, BASE COVER AND GAUGE CAP /R-ABS
Compatible
No. 3 needle
Specification
150pcs refilling type (tabletop, large)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SL-M135 34973407 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Packing drawings
5
From Japan
On 2015-01-15 09:05:37
The use price is also worthy for drawing packaging, temporary stopping function is also available. Things that were difficult to stop with ordinary stapler until now have been difficult to carry out easily Easy compact · Workability · Price satisfied
This review is about item#34973407.

Related Products