Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Stapler

5.00 (1)
Green Purchasing Law
Compatible
Outer Dimensions (Width x Depth x Height)(mm)
82x272x190
Maximum Stapling Depth (mm)
60
Filing Capacity
No. 3 needle /PPC paper about 2-30 sheets No. 3 needle /PPC paper: about 3 - 70 sheets
Standard
Compliable with Act on Promoting Green Purchasing
Material
BODY / STEEL, HANDLE COVERS /R-ABS, GAUGE /POM, CAP /R-PC
Compatible
No. 3 needle, No. 3 U needle
Specification
100pcs refilling type (tabletop, large)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SL-M136 34973416 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Documents
5
From Japan
On 2017-10-11 14:48:40
I am saved because it can be done with light force. But it's still nice if the body is a bit lighter.
This review is about item#34973416.

Related Products