Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Punch

Outer Dimensions (Width x Depth x Height)(mm)
124x122x122 (Lock time 57)
Drilling Depth (mm)
13
Perforation Capacity (Number of Sheets)
PPC sheet 23 [ about ]
Pitch (mm)
80
Hole Diameter (phi mm)
6
Color
Blue
Material
BACK COVER /R-PP, BASE and HANDLE / STAINLESS STEEL
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PN-82NB 34973477 -
Discontinued
[x]
ADD TO CART

Related Products