Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Punch

Outer Dimensions (Width x Depth x Height)(mm)
124x122x127 (at the time of a lock 52)
Drilling Depth (mm)
13
Perforation Capacity (Number of Sheets)
PPC paper: about 23
Pitch (mm)
80
Hole Diameter (phi mm)
6
Material
BACK COVER /R-PP, BASE and HANDLE / STAINLESS STEEL
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 1PC 1 PN-92NB 34973495 -
Discontinued
[x]
Dark Gray 1PC 1 PN-92NDM 34973504 -
Discontinued
[x]
ADD TO CART

Related Products