Buy more than* S$200* and get FREE SHIPPING

  • Category

Punch

Outer Dimensions (Width x Depth x Height)(mm)
124x175x182 (at the time of a lock 69)
Drilling Depth (mm)
13
Perforation Capacity (Number of Sheets)
PPC paper: about 45
Pitch (mm)
80
Hole Diameter (phi mm)
6
Material
BACK COVER /R-PP, BASE and HANDLE / STAINLESS STEEL
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 1PC 1 PN-93NB 34973513 -
Discontinued
[x]
Dark Gray 1PC 1 PN-93NDM 34973522 -
Discontinued
[x]
ADD TO CART

Category

  • Category

Related Products