Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Punch

4.25 (4)
Drilling Depth (mm)
13
Pitch (mm)
80
Hole Diameter (phi mm)
6
Material
BACK COVER /R-PP, BASE PLATES and HANDLES, /R-PC
...see all>
Product Options
ADD TO CART
Outer Dimensions (Width x Depth x Height)(mm) Perforation Capacity (Number of Sheets) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Dimensions (Width x Depth x Height)(mm) Perforation Capacity (Number of Sheets) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
118x59x58 (at the time of a lock 34) PPC paper: about 10 Blue 1PC 1 PN-91NB 34973531 -
Discontinued
[x]
118x59x58 (Lock time 34) PPC sheet 10 [ about ] Dark Gray 1PC 1 PN-91NDM 34973547 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Document arrangement
4
From Japan
On 2014-06-17 22:26:05
A little more things are acceptable.
This review is about item#34973547.
For home use
5
From Japan
On 2014-01-22 18:11:53
It is simple and easy to use because it is compact by just pressing the side button. Also, colors are also nice.
This review is about item#34973531.
Drill holes in paper
4
From Japan
On 2013-09-05 16:45:22
I am satisfied with the intended use as planned. There were many kinds of punches and it was possible to choose from a price maker etc. It takes a long time to go to the store. I can not keep my office because few people.
This review is about item#34973531.
To drill in documents
4
From Japan
On 2013-09-02 13:07:33
It takes time to have a company in an inconvenient place even if you go to buy a store that you can use with confidence
This review is about item#34973531.

Related Products