Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Package Quantity Size Overall Length (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package Quantity Size Overall Length (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50g (about 208 pieces) Small 23 6 1Box(about208PC) 1 KURI-7N 00372758 1.99 SGD
Shipped after 2018-06-25
50g (about 125 pieces) Large 28 8 1Box(about125PC) 1 KURI-2N 00372733 1.99 SGD
Shipped after 2018-06-25
24 g (about 100) Small 23 - 1Box 1 Cree 3-1 34973583 0.99 SGD
Shipped after 2018-06-25
120 g (approx. 500 pieces) Small 23 - 1Box 1 Cree -3 - 5 34973592 3.99 SGD
Shipped after 2018-06-25
240 g (approximately 1000 pieces) Small 23 - 1Box 1 Cree 3-10 34973601 6.99 SGD
Shipped after 2018-06-25
40 g (about 100) Large 28 - 1Box 1 Cree 1-1 34973617 0.99 SGD
Shipped after 2018-06-25
200 g (approx. 500 pieces) Big 28 - 1Box 1 Cree 1-5 34973626 4.99 SGD
Shipped after 2018-06-25
400 g (about 1000) Large 28 - 1Box 1 Cree 1-10 34973635 7.99 SGD
Shipped after 2018-06-25
75 g (about 100) Extra large 34 - 1Box 1 Cree 5-1 34973644 1.99 SGD
Shipped after 2018-06-25
100 pieces Jumbo 50 - 1Box 1 Cree 10 34973653 3.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 29
4 star 3
3 star 5
2 star 0
1 star 1
Review Rating: 4.55
38 Customer Reviews
The reviews are automatic translation.
Office supplies
3
From Japan
On 2018-06-10 12:15:38
I use it in office supplies. From the color clip, this product is the best.
This review is about item#34973617.
Attach business card to leaflet
4
From Japan
On 2018-05-18 15:37:08
Since there were about 1000 pieces in the box as it was a naked clip without a bag, when the box was opened for the first time a lot of clips fell. At least, I wanted you to put it in a bag. There are no problems with the product ☆ There are four.
This review is about item#34973635.
Document summary etc.
3
From Japan
On 2018-05-15 15:31:57
The product itself is not a problem. I want the price to be a little cheaper.
This review is about item#34973592.
Document arrangement
5
From Japan
On 2018-05-14 20:08:49
It is much cheaper than buying it at 100 Because it is 1000 pieces, I do not want to buy it for a while
This review is about item#34973635.
Office work
5
From Japan
On 2017-11-22 14:52:21
I think that it would be good if you could purchase it cheaply since it will be used quite a bit in administrative terms. As goods withstand sufficient use.
This review is about item#34973617.
General affairs
5
From Japan
On 2017-10-26 00:53:38
Since there are few things in stock at the shop, it was convenient to order on the net.
This review is about item#34973644.
Invoicing
3
From Japan
On 2017-09-12 15:12:17
It is small and easy to use. If possible, it is better to increase the quantity a little more economically
This review is about item#34973592.
To work
5
From Japan
On 2017-07-25 08:49:14
Although it is everywhere in a small amount, because the price is high, I always buy with Monotaro san.
This review is about item#34973601.
Used for office work / document arrangement
5
From Japan
On 2017-05-15 13:38:17
I bought it with a different size. Because it is inexpensive, I am buying repeat.
This review is about item#34973617.
Office supplies
5
From Japan
On 2017-03-30 21:48:33
There is no particular problem. It is inexpensive and useful as it is used in large quantities. I will rip it.
This review is about item#34973592.

Related Products