Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Size Color Number of Holding Mouth Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Color Number of Holding Mouth Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Small Red About 50 sheets 31 1PC 1 Cree 65NR 34973854 4.99 SGD
Shipped after 2018-01-22
Small Black About 50 sheets 31 1PC 1 Cree 65ND 34973845 4.99 SGD
Shipped after 2018-01-22
Small Blue About 50 sheets 31 1PC 1 Cree 65NB 34973836 4.99 SGD
Shipped after 2018-01-22
Medium Red About 90 sheets 36 1PC 1 Cree 64NR 34973827 4.99 SGD
Shipped after 2018-01-22
Medium Black About 90 sheets 36 1PC 1 Cree 64ND 34973811 4.99 SGD
Shipped after 2018-01-22
Medium Blue About 90 sheets 36 1PC 1 Cree 64NB 34973802 4.99 SGD
Shipped after 2018-01-22
Large Red About 120 sheets 44 1PC 1 Cree 63NR 34973793 5.99 SGD
Shipped after 2018-01-22
Big Black About 120 sheets 44 1PC 1 Cree 63ND 34973784 5.99 SGD
Shipped after 2018-01-22
Big Blue About 120 sheets 44 1PC 1 Cree 63NB 34973775 5.99 SGD
Shipped after 2018-01-22
Extra large Red About 160 sheets 51 1PC 1 Cree 62NR 34973766 7.99 SGD
Shipped after 2018-01-22
Extra large Black About 160 sheets 51 1PC 1 Cree 62ND 34973757 7.99 SGD
Shipped after 2018-01-22
Extra large Blue About 160 sheets 51 1PC 1 Cree 62NB 34973741 7.99 SGD
Shipped after 2018-01-22
Super extra large Red About 180 sheets 56 1PC 1 Cree 61NR 34973732 8.99 SGD
Shipped after 2018-01-22
Super-extra-large Black About 180 sheets 56 1PC 1 Cree 61ND 34973723 8.99 SGD
Shipped after 2018-01-22
Super-extra-large Blue About 180 sheets 56 1PC 1 Cree 61NB 34973714 8.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Advertisement on whiteboard announcement
4
From Japan
On 2017-10-30 15:46:30
With solid construction, magnets are also cooperative and excellent in durability.
This review is about item#34973854.
Factory work
4
From Japan
On 2017-05-23 15:31:14
I bought it for use within the factory. I use it attached to equipment. I am also satisfied with the magnet power.
This review is about item#34973784.
Factory work
4
From Japan
On 2017-04-20 15:05:33
It was perfect for the size you wanted to use. It was powerful as shown in both magnets and I was also worried about harsh use in the factory. I am satisfied that it is a bit cheaper.
This review is about item#34973775.
Fixing documents
4
From Japan
On 2016-11-29 18:45:58
Magnet is also powerful, and is quite good. A bit price is too high
This review is about item#34973723.
Keep pending documents
5
From Japan
On 2015-12-07 16:47:45
Hold power and magnets are strong, OK
This review is about item#34973714.
In the office
5
From Japan
On 2014-01-17 15:21:43
I purchased it as an addition to paste a blackboard where I can not drill a hole in the wall. I like the place where heavy things can be fixed securely, I like it very much.
This review is about item#34973757.

Related Products