Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Magnet Sheet, Front And Back

5.00 (1)
Dimensions (Vetical x Horizontal x Thickness) (mm)
300x100x1.0
Material
PVC-P+ magnetic sheet +PVC-P
Specification
Matte
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Surface blue, back side red 1Sheet 1 MAK-320BR 34973881 6.99 SGD
In stock
Surface blue, rear-face white 1Sheet 1 Mark- 320BW 34973897 6.99 SGD
In stock
Surface Blue, back side Yellow 1Sheet 1 MAK-320GY 34973906 6.99 SGD
In stock
Surface red, rear-face white 1Sheet 1 Mark- 320RW 34973915 6.99 SGD
In stock
Surface yellow, rear-face white 1Sheet 1 Mark- 320YW 34973924 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Screw placement when decomposing electronic equipment
5
From Japan
On 2013-07-11 13:15:19
Magnetic force is a firm magnet sheet. Blue color was more beautiful than on the PC screen. I think that it is suitable for work because the color is bright.
This review is about item#34973897.

Related Products