Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Magnet Sheet, White Board Type

4.00 (1)
Dimensions (Vetical x Horizontal x Thickness) (mm)
200x150x0.8
Specification
Glossy
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 1Sheet 1 MAK-310BR 34973933 5.99 SGD
In stock
Green 1Sheet 1 Mark- 310G 34973942 5.99 SGD
In stock
Red 1Sheet 1 Mark- 310R 34973951 5.99 SGD
In stock
White 1Sheet 1 Mark- 310W 34973967 6.99 SGD
In stock
Yellow 1Sheet 1 Mark- 310Y 34973976 5.99 SGD
In stock
Orange 1Sheet 1 MAK-310YR 34973985 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Insert the employee 's name with the magnet on the inspection equipment reservation table on the white board. (1.5 cm × 4 cm)
4
From Japan
On 2013-11-15 08:51:13
We created an inspection device reservation table for the white board. I pasted the employee's name on a magnet sheet with a tape tape and created a name tag. The magnet sheet was cut into (1.5 cm × 4 cm) and used. I attempted to cut it to another manufacturer's low-priced item (1.5 cm × 4 cm), the adsorption was weak and when I pasted a name tag on the white board and pasted it (about 5 sheets), it fell down. Warping occurred because it was cut finely when observing well. Therefore, in order to smooth operation of the inspection equipment reservation table, we bought this product this time. Compared with the low price item, the area is wide but the price is high so we expected that effect. Adsorption power was obviously strong before cutting, but I thought that this could go on but the result of cutting was slightly warped and the effect as expected was not obtained. I could buy if there is a strong type in the white board type as we can raise the unit price a bit. However, has cutter made easy with cutter and it cuts finely so that warp does not occur Is it manufactured? If not, I want you to develop it.
This review is about item#34973967.

Related Products