Buy more than* S$200* and get FREE SHIPPING

Quick Drying Vermilion Ink Pad, Economy Type

4.00 (4)
Compatible
Replenisher IP-211
...see all
Product Options
ADD TO CART
Green Purchasing Law Print Size (phi mm) Cap Type Type Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Green Purchasing Law Print Size (phi mm) Cap Type Type Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible 41 Screw cap type No. 40 phi 55 X 19 1PC 1 IP-40N 34974633 7.06 SGD
In stock
Compatible 34 Screw cap type No.30 phi47x14 1PC 1 IP-30N 34974624 5.50 SGD
In stock
Compatible 55 Cover type No. 50 phi 68 X 22 1PC 1 IP-50N 34974642 9.39 SGD
In stock
Compatible 40 Compact type Compact type 56x57x14 1PC 1 IP-101N 34974676 6.33 SGD
In stock
Fit 76 Formula covering No. 75 phi90x25 1PC 1 IP-75N 34974667 19.02 SGD
In stock
Fit 63 Formula covering No. 60 phi77x36 1PC 1 IP-60N 34974651 16.53 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
I use it to stamp on the surface of the tree.
5
From Japan
On 2016-06-01 18:24:04
For ordinary seal stickers that are circulating, they will not appear on trees, but this will be reflected vividly.
This review is about item#34974624.
On a daily basis. .
4
From Japan
On 2016-04-20 20:13:54
Easy to use.
This review is about item#34974624.
Office work
2
From Japan
On 2014-05-16 13:39:26
Vermill wall is quite small. The big solder was impossible, the shade was quite thin, the more dark one was the hope.
This review is about item#34974676.
I am carrying with a size convenient to carry.
5
From Japan
On 2011-11-09 17:35:47
Separately it is not bad.
This review is about item#34974633.

Related Products