Buy more than* S$200* and get FREE SHIPPING

300V Power / Low-Speed Moving Bendable Wire Cables for Fa

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all
Product Options
ADD TO CART
Conductor Outer Diameter (mm) Conductor Construction (peice/mm) Sheath Color Conductor Resistance (ohm/km)(20 degree c) Sheath Standard Thickness (mm) Standard Thickness of Insulator (mm) Final Outer Diameter (mm) Identification Wire Thickness (mm2) Number of Conductors Overall Length (m) Insulator Outer Diameter (mm) Rated Voltage (V) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Conductor Outer Diameter (mm) Conductor Construction (peice/mm) Sheath Color Conductor Resistance (ohm/km)(20 degree c) Sheath Standard Thickness (mm) Standard Thickness of Insulator (mm) Final Outer Diameter (mm) Identification Wire Thickness (mm2) Number of Conductors Overall Length (m) Insulator Outer Diameter (mm) Rated Voltage (V) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - - -   1Roll 1 Lobo top (DPC3 / 2517) AWG20 (0.5sq) 2c 34964036 6.96 SGD
Shipped after 2017-08-01
1.5 124/0.12 Black 15.6 1 0.6 7.8 According to color 1.25 2c 5 2.7 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Lobo top (DPC3 / 2517) AWG16 (1.25sq) 2c 34964876 16.19 SGD
Shipped after 2017-08-01
0.8 68/0.08 Black 64.6 1.2 0.45 11.5 Number marking 0.3 20C 2 1.7 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG22 (0.3sq) 20c 34964011 38.76 SGD
Shipped after 2017-08-01
0.8 68/0.08 Black 64.6 1.2 0.45 11.5 Number marking 0.3 20C 5 1.7 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG22 (0.3sq) 20c 34964596 68.40 SGD
Shipped after 2017-08-01
0.8 68/0.08 Black 64.6 1.2 0.45 10.5 Number marking 0.3 16C 2 1.7 300   1Roll 1 Robo top (DPN3 / 2517) AWG22 (0.3sq) 16c 34964002 29.69 SGD
Shipped after 2017-07-24
1.0 110/0.08 Black 38.9 1.5 0.45 17.3 Number marking 0.5 40c - 1.9 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG20 (0.5sq) 40c 34965892 579.90 SGD
Shipped after 2017-08-01
1.0 110/0.08 Black 38.9 1.3 0.45 12.9 Number marking 0.5 20C 5 1.9 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG20 (0.5sq) 20c 34964711 73.72 SGD
Shipped after 2017-08-01
1.0 110/0.08 Black 38.9 1.2 0.45 10.5 Number marking 0.5 12C - 1.9 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG20 (0.5sq) 12c 34965271 119.90 SGD
Shipped after 2017-08-01
1.2 79/0.12 Black 25.8 1.4 0.6 16.1 Number marking 0.75 20C 20 2.4 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG18 (0.75sq) 20c 34966583 359.90 SGD
Shipped after 2017-08-01
1.2 79/0.12 Black 25.8 1.4 0.6 16.1 Number marking 0.75 20C 5 2.4 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG18 (0.75sq) 20c 34964842 90.48 SGD
Shipped after 2017-08-01
1.2 79/0.12 Black 25.8 1.4 0.6 14.6 Number marking 0.75 16C - 2.4 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG18 (0.75sq) 16c 34965411 149.90 SGD
Shipped after 2017-08-01
1.2 79/0.12 Black 25.8 1.3 0.6 - Number marking 0.75 12C 20 2.4 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG18 (0.75sq) 12c 34966565 239.90 SGD
Shipped after 2017-08-01
1.5 124/0.12 Black 15.6 1.3 0.6 12.7 Number marking 1.25 8C 20 2.7 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG16 (1.25sq) 8c 34966671 219.90 SGD
Shipped after 2017-08-01
1.5 124/0.12 Black 15.6 1.3 0.6 12.7 Number marking 1.25 8C 5 2.7 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG16 (1.25sq) 8c 34964937 61.75 SGD
Shipped after 2017-08-01
1.5 124/0.12 Black 15.6 18.1 0.6 21.5 Number marking 1.25 30C - 2.7 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG16 (1.25sq) 30c 34965567 369.90 SGD
Shipped after 2017-08-01
1.5 124/0.12 Black 15.6 18.1 0.6 21.5 Number marking 1.25 30C - 2.7 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG16 (1.25sq) 30c 34966145 539.90 SGD
Shipped after 2017-08-01
1.5 124/0.12 Black 15.6 1.5 0.6 - Number marking 1.25 20C - 2.7 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG16 (1.25sq) 20c 34966136 419.90 SGD
Shipped after 2017-08-01
1.5 124/0.12 Black 15.6 1.5 0.6 - Number marking 1.25 20C 20 2.7 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG16 (1.25sq) 20c 34966714 549.90 SGD
Shipped after 2017-08-01
1.5 124/0.12 Black 15.6 1.4 0.6 16.1 Number marking 1.25 16C 2 2.7 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG16 (1.25sq) 16c 34964386 55.76 SGD
Shipped after 2017-08-01
1.5 124/0.12 Black 15.6 1.4 0.6 14.6 Number marking 1.25 12C - 2.7 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG16 (1.25sq) 12c 34966111 249.90 SGD
Shipped after 2017-08-01
1.5 124/0.12 Black 15.6 1.4 0.6 14.7 Number marking 1.25 10C - 2.7 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG16 (1.25sq) 10c 34965524 149.90 SGD
Shipped after 2017-08-01
1.5 124/0.12 Black 15.6 1.4 0.6 14.7 Number marking 1.25 10C - 2.7 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG16 (1.25sq) 10c 34966102 219.90 SGD
Shipped after 2017-08-01
1.9 85/0.18 Black 10.1 1.3 0.6 14.1 Number marking 2 8C 5 3.1 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG14 (2.0sq) 8c 34965052 81.17 SGD
Shipped after 2017-08-01
1.9 85/0.18 Black 10.1 1.6 0.6 20.2 Number marking 2 20C - 3.1 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG14 (2.0sq) 20c 34966251 499.90 SGD
Shipped after 2017-08-01
1.9 85/0.18 Black 10.1 1.5 0.6 18.1 Number marking 2 16C - 3.1 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG14 (2.0sq) 16c 34966242 359.90 SGD
Shipped after 2017-08-01
1.9 85/0.18 Black 10.1 1.4 0.6 16.2 Number marking 2 12C - 3.1 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG14 (2.0sq) 12c 34965655 199.90 SGD
Shipped after 2017-08-01
0.8 68/0.08 Black 64.6 1 0.45 6.2 Color by 0.3 4c 2 1.7 300   1Roll 1 Robo top (DPC3 / 2517) AWG22 (0.3sq) 4c 34963966 8.16 SGD
Shipped after 2017-07-24
1.0 110/0.08 Black 38.9 1.1 0.45 8.6 Color by 0.5 7C 2 1.9 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG20 (0.5sq) 7c 34964081 18.30 SGD
Shipped after 2017-08-01
1.0 110/0.08 Black 38.9 1.0 0.45 7.8 Color by 0.5 6C 5 1.9 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG20 (0.5sq) 6c 34964657 27.34 SGD
Shipped after 2017-08-01
1.2 79/0.12 Black 25.8 1.2 0.6 10.6 Color by 0.75 7C - 2.4 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG18 (0.75sq) 7c 34965375 71.46 SGD
Shipped after 2017-08-01
1.2 79/0.12 Black 25.8 1.2 0.6 10.6 Color by 0.75 7C 2 2.4 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG18 (0.75sq) 7c 34964212 23.42 SGD
Shipped after 2017-08-01
1.2 79/0.12 Black 25.8 1.1 0.6 9.7 Color by 0.75 6C 5 2.4 300   1Roll 1 Robo top (DPC3 / 2517) AWG18 (0.75sq) 6c 34964781 30.38 SGD
Shipped after 2017-07-24
1.2 79/0.12 Black 25.8 1.1 0.6 8.9 Color by 0.75 5C - 2.4 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG18 (0.75sq) 5c 34965357 55.76 SGD
Shipped after 2017-08-01
1.2 79/0.12 Black 25.8 1.1 0.6 8.9 Color by 0.75 5C 2 2.4 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG18 (0.75sq) 5c 34964194 19.28 SGD
Shipped after 2017-08-01
1.2 79/0.12 Black 25.8 1.0 0.6 7.2 Color by 0.75 2c 2 2.4 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG18 (0.75sq) 2c 34964167 11.85 SGD
Shipped after 2017-08-01
1.5 124/0.12 Black 15.6 1.2 0.6 11.7 Color by 1.25 7C 2 2.7 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG16 (1.25sq) 7c 34964343 32.16 SGD
Shipped after 2017-08-01
1.5 124/0.12 Black 15.6 1.2 0.6 10.8 Color by 1.25 6C 2 2.7 300   1Roll 1 Robo top (DPC3 / 2517) AWG16 (1.25sq) 6c 34964334 23.06 SGD
Shipped after 2017-07-24
1.5 124/0.12 Black 15.6 1.1 0.6 9.8 Color by 1.25 5C 2 2.7 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG16 (1.25sq) 5c 34964325 21.61 SGD
Shipped after 2017-08-01
1.5 124/0.12 Black 15.6 1.1 0.6 9.2 Color by 1.25 4c 2 2.7 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG16 (1.25sq) 4c 34964316 17.99 SGD
Shipped after 2017-08-01
1.5 124/0.12 Black 15.6 1.0 0.6 7.8 Color by 1.25 2c - 2.7 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG16 (1.25sq) 2c 34966032 39.42 SGD
Shipped after 2017-08-01
1.9 85/0.18 Black 10.1 1.2 0.6 - Color by 2 5C 5 3.1 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG14 (2.0sq) 5c 34965025 49.10 SGD
Shipped after 2017-08-01
1.9 85/0.18 Black 10.1 1.1 0.6 10.2 Color by 2 4c - 3.1 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG14 (2.0sq) 4c 34965594 68.40 SGD
Shipped after 2017-08-01
0.8 68/0.08 Black 64.6 1.1 0.45 8.5 Number marking 0.3 8C - 1.7 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG22 (0.3sq) 8c 34965147 77.51 SGD
Shipped after 2017-08-01
0.8 68/0.08 Black 64.6 1.1 0.45 8.5 Number marking 0.3 8C - 1.7 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG22 (0.3sq) 8c 34965725 119.90 SGD
Shipped after 2017-08-01
0.8 68/0.08 Black 64.6 1.1 0.45 8.5 Number marking 0.3 8C 2 1.7 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG22 (0.3sq) 8c 34963984 21.61 SGD
Shipped after 2017-08-01
0.8 68/0.08 Black 64.6 1.1 0.45 9.5 Number marking 0.3 10C 20 1.7 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG22 (0.3sq) 10c 34966312 179.90 SGD
Shipped after 2017-08-01
1.0 110/0.08 Black 38.9 1.4 0.45 15.2 Number marking 0.5 30C - 1.9 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG20 (0.5sq) 30c 34965883 359.90 SGD
Shipped after 2017-08-01
1.0 110/0.08 Black 38.9 1.3 0.45 12.9 Number marking 0.5 20C 2 1.9 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG20 (0.5sq) 20c 34964133 43.02 SGD
Shipped after 2017-08-01
1.2 79/0.12 Black 25.8 1.4 0.6 14.6 Number marking 0.75 16C 5 2.4 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG18 (0.75sq) 16c 34964833 77.17 SGD
Shipped after 2017-08-01
1.5 124/0.12 Black 15.6 1.3 0.6 12.7 Number marking 1.25 8C - 2.7 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG16 (1.25sq) 8c 34966093 169.90 SGD
Shipped after 2017-08-01
1.5 124/0.12 Black 15.6 18.1 0.6 21.5 Number marking 1.25 30C 5 2.7 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG16 (1.25sq) 30c 34964982 209.90 SGD
Shipped after 2017-08-01
1.5 124/0.12 Black 15.6 1.4 0.6 14.6 Number marking 1.25 12C 20 2.7 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG16 (1.25sq) 12c 34966696 329.90 SGD
Shipped after 2017-08-01
1.5 124/0.12 Black 15.6 1.4 0.6 14.6 Number marking 1.25 12C 5 2.7 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG16 (1.25sq) 12c 34964955 89.15 SGD
Shipped after 2017-08-01
1.9 85/0.18 Black 10.1 1.5 0.6 18.1 Number marking 2 16C 20 3.1 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG14 (2.0sq) 16c 34966827 469.90 SGD
Shipped after 2017-08-01
1.9 85/0.18 Black 10.1 1.5 0.6 18.1 Number marking 2 16C 2 3.1 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG14 (2.0sq) 16c 34964501 82.50 SGD
Shipped after 2017-08-01
1.9 85/0.18 Black 10.1 1.4 0.6 16.2 Number marking 2 12C - 3.1 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG14 (2.0sq) 12c 34966233 289.90 SGD
Shipped after 2017-08-01
1.9 85/0.18 Black 10.1 1.4 0.6 16.2 Number marking 2 12C 20 3.1 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG14 (2.0sq) 12c 34966811 379.90 SGD
Shipped after 2017-08-01
1.9 85/0.18 Black 10.1 1.5 0.6 16.5 Number marking 2 10C - 3.1 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG14 (2.0sq) 10c 34966224 269.90 SGD
Shipped after 2017-08-01
1.9 85/0.18 Black 10.1 1.5 0.6 16.5 Number marking 2 10C 20 3.1 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG14 (2.0sq) 10c 34966802 349.90 SGD
Shipped after 2017-08-01
1.9 85/0.18 Black 10.1 1.5 0.6 16.5 Number marking 2 10C 5 3.1 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG14 (2.0sq) 10c 34965061 98.47 SGD
Shipped after 2017-08-01
0.8 68/0.08 Black 64.6 1.0 0.45 5.5 Color by 0.3 2c 5 1.7 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG22 (0.3sq) 2c 34964526 11.95 SGD
Shipped after 2017-08-01
1.0 110/0.08 Black 38.9 1.1 0.45 8.6 Color by 0.5 7C - 1.9 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG20 (0.5sq) 7c 34965244 67.24 SGD
Shipped after 2017-08-01
1.0 110/0.08 Black 38.9 1.0 0.45 7.3 Color by 0.5 5C - 1.9 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG20 (0.5sq) 5c 34965226 44.35 SGD
Shipped after 2017-08-01
1.0 110/0.08 Black 38.9 1.0 0.45 6.7 Color by 0.5 4c - 1.9 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG20 (0.5sq) 4c 34965217 32.16 SGD
Shipped after 2017-08-01
1.0 110/0.08 Black 38.9 1.0 0.45 6.2 Color by 0.5 3c - 1.9 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG20 (0.5sq) 3c 34965201 27.34 SGD
Shipped after 2017-08-01
1.0 110/0.08 Black 38.9 1.0 0.45 5.9 Color by 0.5 2c 20 1.9 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG20 (0.5sq) 2c 34966355 41.69 SGD
Shipped after 2017-08-01
1.2 79/0.12 Black 25.8 1.1 0.6 9.7 Color by 0.75 6C 2 2.4 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG18 (0.75sq) 6c 34964203 19.87 SGD
Shipped after 2017-08-01
1.2 79/0.12 Black 25.8 1.1 0.6 8.9 Color by 0.75 5C - 2.4 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG18 (0.75sq) 5c 34965935 82.17 SGD
Shipped after 2017-08-01
1.2 79/0.12 Black 25.8 1.0 0.6 7.6 Color by 0.75 3c 20 2.4 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG18 (0.75sq) 3c 34966495 59.08 SGD
Shipped after 2017-08-01
1.5 124/0.12 Black 15.6 1.2 0.6 10.8 Color by 1.25 6C 20 2.7 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG16 (1.25sq) 6c 34966653 159.90 SGD
Shipped after 2017-08-01
1.5 124/0.12 Black 15.6 1.1 0.6 9.2 Color by 1.25 4c 5 2.7 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG16 (1.25sq) 4c 34964894 28.67 SGD
Shipped after 2017-08-01
1.9 85/0.18 Black 10.1 1.2 0.6 - Color by 2 6C 2 3.1 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG14 (2.0sq) 6c 34964456 30.88 SGD
Shipped after 2017-08-01
1.9 85/0.18 Black 10.1 1.2 0.6 - Color by 2 5C 2 3.1 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG14 (2.0sq) 5c 34964447 28.67 SGD
Shipped after 2017-08-01
1.9 85/0.18 Black 10.1 1.1 0.6 10.2 Color by 2 4c - 3.1 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG14 (2.0sq) 4c 34966172 76.94 SGD
Shipped after 2017-08-01
0.8 68/0.08 Black 64.6 1.2 0.45 11.5 Number marking 0.3 20C 20 1.7 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG22 (0.3sq) 20c 34966337 299.90 SGD
Shipped after 2017-08-01
0.8 68/0.08 Black 64.6 1.2 0.45 10.5 Number marking 0.3 16C - 1.7 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG22 (0.3sq) 16c 34965743 179.90 SGD
Shipped after 2017-08-01
0.8 68/0.08 Black 64.6 1.2 0.45 10.5 Number marking 0.3 16C 20 1.7 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG22 (0.3sq) 16c 34966321 239.90 SGD
Shipped after 2017-08-01
0.8 68/0.08 Black 64.6 1.2 0.45 10.5 Number marking 0.3 16c 5 1.7 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG22 (0.3sq) 16c 34964587 57.33 SGD
Shipped after 2017-08-14
1.0 110/0.08 Black 38.9 1.5 0.45 17.3 Number marking 0.5 40c 20 1.9 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG20 (0.5sq) 40c 34966477 759.90 SGD
Shipped after 2017-08-01
1.0 110/0.08 Black 38.9 1.5 0.45 17.3 Number marking 0.5 40c 2 1.9 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG20 (0.5sq) 40c 34964151 87.82 SGD
Shipped after 2017-08-01
1.0 110/0.08 Black 38.9 1.2 0.45 11.5 Number marking 0.5 16C - 1.9 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG20 (0.5sq) 16c 34965865 219.90 SGD
Shipped after 2017-08-01
1.0 110/0.08 Black 38.9 1.2 0.45 11.5 Number marking 0.5 16C 20 1.9 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG20 (0.5sq) 16c 34966443 279.90 SGD
Shipped after 2017-08-01
1.0 110/0.08 Black 38.9 1.2 0.45 10.6 Number marking 0.5 10C 5 1.9 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG20 (0.5sq) 10c 34964684 44.35 SGD
Shipped after 2017-08-01
1.2 79/0.12 Black 25.8 1.2 0.6 11.4 Number marking 0.75 8C - 2.4 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG18 (0.75sq) 8c 34965384 83.66 SGD
Shipped after 2017-08-01
1.2 79/0.12 Black 25.8 1.2 0.6 11.4 Number marking 0.75 8C - 2.4 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG18 (0.75sq) 8c 34965962 129.90 SGD
Shipped after 2017-08-01
1.2 79/0.12 Black 25.8 1.2 0.6 11.4 Number marking 0.75 8C 20 2.4 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG18 (0.75sq) 8c 34966547 159.90 SGD
Shipped after 2017-08-01
1.2 79/0.12 Black 25.8 1.2 0.6 11.4 Number marking 0.75 8C 2 2.4 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG18 (0.75sq) 8c 34964221 27.34 SGD
Shipped after 2017-08-01
1.2 79/0.12 Black 25.8 18.5 0.6 21.9 Number marking 0.75 40c - 2.4 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG18 (0.75sq) 40c 34965445 429.90 SGD
Shipped after 2017-08-01
1.2 79/0.12 Black 25.8 18.5 0.6 21.9 Number marking 0.75 40c - 2.4 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG18 (0.75sq) 40c 34966023 629.90 SGD
Shipped after 2017-08-01
1.2 79/0.12 Black 25.8 1.4 0.6 16.1 Number marking 0.75 20C 2 2.4 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG18 (0.75sq) 20c 34964264 51.76 SGD
Shipped after 2017-08-01
1.2 79/0.12 Black 25.8 1.3 0.6 - Number marking 0.75 12C - 2.4 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG18 (0.75sq) 12c 34965987 179.90 SGD
Shipped after 2017-08-01
1.2 79/0.12 Black 25.8 1.3 0.6 13.1 Number marking 0.75 10C 20 2.4 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG18 (0.75sq) 10c 34966556 209.90 SGD
Shipped after 2017-08-01
1.2 79/0.12 Black 25.8 1.3 0.6 13.1 Number marking 0.75 10C 2 2.4 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG18 (0.75sq) 10c 34964237 34.54 SGD
Shipped after 2017-08-01
1.5 124/0.12 Black 15.6 18.1 0.6 21.5 Number marking 1.25 30C 2 2.7 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG16 (1.25sq) 30c 34964404 109.90 SGD
Shipped after 2017-08-01
1.9 85/0.18 Black 10.1 1.3 0.6 14.1 Number marking 2 8C - 3.1 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG14 (2.0sq) 8c 34966215 189.90 SGD
Shipped after 2017-08-01
1.9 85/0.18 Black 10.1 1.3 0.6 14.1 Number marking 2 8C 20 3.1 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG14 (2.0sq) 8c 34966793 259.90 SGD
Shipped after 2017-08-01
1.9 85/0.18 Black 10.1 1.6 0.6 20.2 Number marking 2 20C 2 3.1 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG14 (2.0sq) 20c 34964517 95.81 SGD
Shipped after 2017-08-01
0.8 68/0.08 Black 64.6 1.0 0.45 7.2 Color by 0.3 6C 2 1.7 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG22 (0.3sq) 6c 34963975 15.78 SGD
Shipped after 2017-08-01
0.8 68/0.08 Black 64.6 1.0 0.45 5.5 Color by 0.3 2c - 1.7 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG22 (0.3sq) 2c 34965682 25.93 SGD
Shipped after 2017-08-01
1.0 110/0.08 Black 38.9 1.1 0.45 8.6 Color by 0.5 7C 5 1.9 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG20 (0.5sq) 7c 34964666 32.16 SGD
Shipped after 2017-08-01
1.0 110/0.08 Black 38.9 1.0 0.45 6.2 Color by 0.5 3c 2 1.9 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG20 (0.5sq) 3c 34964045 11.72 SGD
Shipped after 2017-08-01
1.2 79/0.12 Black 25.8 1.2 0.6 10.6 Color by 0.75 7C 5 2.4 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG18 (0.75sq) 7c 34964797 38.76 SGD
Shipped after 2017-08-01
1.2 79/0.12 Black 25.8 1.1 0.6 8.5 Color by 0.75 4c 2 2.4 300   1Roll 1 Robo top (DPC3 / 2517) AWG18 (0.75sq) 4c 34964185 10.86 SGD
Shipped after 2017-07-26
1.2 79/0.12 Black 25.8 1.1 0.6 8.5 Color by 0.75 4c 5 2.4 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG18 (0.75sq) 4c 34964763 21.61 SGD
Shipped after 2017-08-01
1.5 124/0.12 Black 15.6 1.2 0.6 11.7 Color by 1.25 7C 5 2.7 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG16 (1.25sq) 7c 34964921 50.81 SGD
Shipped after 2017-08-01
1.5 124/0.12 Black 15.6 1.1 0.6 9.2 Color by 1.25 4c - 2.7 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG16 (1.25sq) 4c 34966057 59.16 SGD
Shipped after 2017-08-01
1.5 124/0.12 Black 15.6 1.1 0.6 8.5 Color by 1.25 3c 5 2.7 300   1Roll 1 Robo top (DPC3 / 2517) AWG16 (1.25sq) 3c 34964885 21.05 SGD
Shipped after 2017-07-24
1.9 85/0.18 Black 10.1 1.3 0.6 13.1 Color by 2 7C 5 3.1 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG14 (2.0sq) 7c 34965043 67.07 SGD
Shipped after 2017-08-01
1.9 85/0.18 Black 10.1 1.2 0.6 - Color by 2 6C 5 3.1 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG14 (2.0sq) 6c 34965034 59.08 SGD
Shipped after 2017-08-01
0.8 68/0.08 Black 64.6 1.2 0.45 11.5 Number marking 0.3 20C - 1.7 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG22 (0.3sq) 20c 34965174 159.90 SGD
Shipped after 2017-08-01
0.8 68/0.08 Black 64.6 1.1 0.45 9.5 Number marking 0.3 10C 5 1.7 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG22 (0.3sq) 10c 34964571 41.69 SGD
Shipped after 2017-08-01
1.0 110/0.08 Black 38.9 1.1 0.45 9.2 Number marking 0.5 8C - 1.9 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG20 (0.5sq) 8c 34965831 119.90 SGD
Shipped after 2017-08-01
1.0 110/0.08 Black 38.9 1.5 0.45 17.3 Number marking 0.5 40c 5 1.9 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG20 (0.5sq) 40c 34964736 179.90 SGD
Shipped after 2017-08-01
1.0 110/0.08 Black 38.9 1.4 0.45 15.2 Number marking 0.5 30C 20 1.9 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG20 (0.5sq) 30c 34966461 469.90 SGD
Shipped after 2017-08-01
1.0 110/0.08 Black 38.9 1.4 0.45 15.2 Number marking 0.5 30C 2 1.9 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG20 (0.5sq) 30c 34964142 55.76 SGD
Shipped after 2017-08-01
1.0 110/0.08 Black 38.9 1.4 0.45 15.2 Number marking 0.5 30C 5 1.9 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG20 (0.5sq) 30c 34964727 98.47 SGD
Shipped after 2017-08-01
1.0 110/0.08 Black 38.9 1.3 0.45 12.9 Number marking 0.5 20C - 1.9 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG20 (0.5sq) 20c 34965296 179.90 SGD
Shipped after 2017-08-01
1.0 110/0.08 Black 38.9 1.3 0.45 12.9 Number marking 0.5 20C - 1.9 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG20 (0.5sq) 20c 34965874 269.90 SGD
Shipped after 2017-08-01
1.0 110/0.08 Black 38.9 1.2 0.45 10.6 Number marking 0.5 10C 2 1.9 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG20 (0.5sq) 10c 34964106 27.34 SGD
Shipped after 2017-08-01
1.2 79/0.12 Black 25.8 18.5 0.6 21.9 Number marking 0.75 40c 5 2.4 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG18 (0.75sq) 40c 34964867 219.90 SGD
Shipped after 2017-08-01
1.2 79/0.12 Black 25.8 1.6 0.6 19.3 Number marking 0.75 30C - 2.4 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG18 (0.75sq) 30c 34966014 369.90 SGD
Shipped after 2017-08-01
1.2 79/0.12 Black 25.8 1.4 0.6 16.1 Number marking 0.75 20C - 2.4 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG18 (0.75sq) 20c 34965427 189.90 SGD
Shipped after 2017-08-01
1.2 79/0.12 Black 25.8 1.4 0.6 16.1 Number marking 0.75 20C - 2.4 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG18 (0.75sq) 20c 34966005 279.90 SGD
Shipped after 2017-08-01
1.2 79/0.12 Black 25.8 1.4 0.6 14.6 Number marking 0.75 16C - 2.4 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG18 (0.75sq) 16c 34965996 239.90 SGD
Shipped after 2017-08-01
1.2 79/0.12 Black 25.8 1.4 0.6 14.6 Number marking 0.75 16C 20 2.4 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG18 (0.75sq) 16c 34966574 289.90 SGD
Shipped after 2017-08-01
1.2 79/0.12 Black 25.8 1.4 0.6 14.6 Number marking 0.75 16C 2 2.4 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG18 (0.75sq) 16c 34964255 44.35 SGD
Shipped after 2017-08-01
1.2 79/0.12 Black 25.8 1.3 0.6 - Number marking 0.75 12C 2 2.4 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG18 (0.75sq) 12c 34964246 37.20 SGD
Shipped after 2017-08-01
1.5 124/0.12 Black 15.6 1.3 0.6 12.7 Number marking 1.25 8C - 2.7 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG16 (1.25sq) 8c 34965515 119.90 SGD
Shipped after 2017-08-01
1.5 124/0.12 Black 15.6 1.4 0.6 16.1 Number marking 1.25 16C - 2.7 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG16 (1.25sq) 16c 34965542 199.90 SGD
Shipped after 2017-08-01
1.5 124/0.12 Black 15.6 1.4 0.6 16.1 Number marking 1.25 16C - 2.7 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG16 (1.25sq) 16c 34966127 299.90 SGD
Shipped after 2017-08-01
1.5 124/0.12 Black 15.6 1.4 0.6 14.7 Number marking 1.25 10C 2 2.7 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG16 (1.25sq) 10c 34964361 43.02 SGD
Shipped after 2017-08-01
1.5 124/0.12 Black 15.6 1.4 0.6 14.7 Number marking 1.25 10C 5 2.7 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG16 (1.25sq) 10c 34964946 73.72 SGD
Shipped after 2017-08-01
1.9 85/0.18 Black 10.1 1.3 0.6 14.1 Number marking 2 8C 2 3.1 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG14 (2.0sq) 8c 34964474 45.68 SGD
Shipped after 2017-08-01
1.9 85/0.18 Black 10.1 1.6 0.6 20.2 Number marking 2 20C 5 3.1 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG14 (2.0sq) 20c 34965095 189.90 SGD
Shipped after 2017-08-01
1.9 85/0.18 Black 10.1 1.5 0.6 16.5 Number marking 2 10C - 3.1 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG14 (2.0sq) 10c 34965646 179.90 SGD
Shipped after 2017-08-01
0.8 68/0.08 Black 64.6 1.0 0.45 7.2 Color by 0.3 6C 5 1.7 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG22 (0.3sq) 6c 34964553 25.32 SGD
Shipped after 2017-08-01
0.8 68/0.08 Black 64.6 1 0.45 6.2 Color by 0.3 4c 10 1.7 300   1Roll 1 Robo top (DPC3 / 2517) AWG22 (0.3sq) 4c 34965122 25.15 SGD
Shipped after 2017-07-24
0.8 68/0.08 Black 64.6 1.0 0.45 6.2 Color by 0.3 4c 5 1.7 300   1Roll 1 Robo top (DPC3 / 2517) AWG22 (0.3sq) 4c 34964544 12.80 SGD
Shipped after 2017-08-01
0.8 68/0.08 Black 64.6 1.0 0.45 5.5 Color by 0.3 2c 20 1.7 300   1Roll 1 Robo top (DPC3 / 2517) AWG22 (0.3sq) 2c 34966267 35.80 SGD
Shipped after 2017-07-24
1.0 110/0.08 Black 38.9 1.0 0.45 7.3 Color by 0.5 5C 2 1.9 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG20 (0.5sq) 5c 34964063 15.65 SGD
Shipped after 2017-08-01
1.0 110/0.08 Black 38.9 1.0 0.45 6.7 Color by 0.5 4c - 1.9 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG20 (0.5sq) 4c 34965795 36.45 SGD
Shipped after 2017-08-01
1.0 110/0.08 Black 38.9 1.0 0.45 6.7 Color by 0.5 4c 20 1.9 300   1Roll 1 Robo top (DPC3 / 2517) AWG20 (0.5sq) 4c 34966373 55.19 SGD
Shipped after 2017-08-01
1.0 110/0.08 Black 38.9 1.0 0.45 6.2 Color by 0.5 3c 20 1.9 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG20 (0.5sq) 3c 34966364 47.01 SGD
Shipped after 2017-08-01
1.0 110/0.08 Black 38.9 1.0 0.45 5.9 Color by 0.5 2c - 1.9 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG20 (0.5sq) 2c 34965192 23.42 SGD
Shipped after 2017-08-01
1.0 110/0.08 Black 38.9 1.0 0.45 5.9 Color by 0.5 2c - 1.9 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG20 (0.5sq) 2c 34965777 26.28 SGD
Shipped after 2017-08-01
1.0 110/0.08 Black 38.9 1.0 0.45 5.9 Color by 0.5 2c 5 1.9 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG20 (0.5sq) 2c 34964614 13.18 SGD
Shipped after 2017-08-01
1.2 79/0.12 Black 25.8 1.2 0.6 10.6 Color by 0.75 7C - 2.4 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG18 (0.75sq) 7c 34965953 109.90 SGD
Shipped after 2017-08-01
1.2 79/0.12 Black 25.8 1.1 0.6 8.9 Color by 0.75 5C 5 2.4 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG18 (0.75sq) 5c 34964772 32.16 SGD
Shipped after 2017-08-01
1.2 79/0.12 Black 25.8 1.1 0.6 8.5 Color by 0.75 4c - 2.4 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG18 (0.75sq) 4c 34965926 43.59 SGD
Shipped after 2017-08-01
1.2 79/0.12 Black 25.8 1.1 0.6 8.5 Color by 0.75 4c 20 2.4 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG18 (0.75sq) 4c 34966504 69.73 SGD
Shipped after 2017-08-01
1.2 79/0.12 Black 25.8 1.0 0.6 7.2 Color by 0.75 2c - 2.4 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG18 (0.75sq) 2c 34965901 31.50 SGD
Shipped after 2017-08-01
1.5 124/0.12 Black 15.6 1.1 0.6 9.2 Color by 1.25 4c 20 2.7 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG16 (1.25sq) 4c 34966635 95.81 SGD
Shipped after 2017-08-01
1.5 124/0.12 Black 15.6 1.0 0.6 7.8 Color by 1.25 2c - 2.7 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG16 (1.25sq) 2c 34965454 35.87 SGD
Shipped after 2017-08-01
1.5 124/0.12 Black 15.6 1.0 0.6 7.8 Color by 1.25 2c 20 2.7 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG16 (1.25sq) 2c 34966617 63.08 SGD
Shipped after 2017-08-01
1.9 85/0.18 Black 10.1 1.2 0.6 - Color by 2 6C - 3.1 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG14 (2.0sq) 6c 34965612 109.90 SGD
Shipped after 2017-08-01
1.9 85/0.18 Black 10.1 1.2 0.6 - Color by 2 6C - 3.1 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG14 (2.0sq) 6c 34966197 139.90 SGD
Shipped after 2017-08-01
1.9 85/0.18 Black 10.1 1.1 0.6 10.2 Color by 2 4c 20 3.1 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG14 (2.0sq) 4c 34966757 129.90 SGD
Shipped after 2017-08-01
0.8 68/0.08 Black 64.6 1.2 0.45 10.5 Number marking 0.3 16C - 1.7 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG22 (0.3sq) 16c 34965165 129.90 SGD
Shipped after 2017-08-09
1.0 110/0.08 Black 38.9 1.1 0.45 9.2 Number marking 0.5 8C 20 1.9 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG20 (0.5sq) 8c 34966416 159.90 SGD
Shipped after 2017-08-01
1.0 110/0.08 Black 38.9 1.1 0.45 9.2 Number marking 0.5 8C 2 1.9 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG20 (0.5sq) 8c 34964097 21.61 SGD
Shipped after 2017-08-01
1.0 110/0.08 Black 38.9 1.5 0.45 17.3 Number marking 0.5 40c - 1.9 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG20 (0.5sq) 40c 34965314 399.90 SGD
Shipped after 2017-08-01
1.0 110/0.08 Black 38.9 1.2 0.45 11.5 Number marking 0.5 16C - 1.9 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG20 (0.5sq) 16c 34965287 149.90 SGD
Shipped after 2017-08-01
1.0 110/0.08 Black 38.9 1.2 0.45 10.5 Number marking 0.5 12C - 1.9 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG20 (0.5sq) 12c 34965856 169.90 SGD
Shipped after 2017-08-01
1.0 110/0.08 Black 38.9 1.2 0.45 10.5 Number marking 0.5 12C 2 1.9 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG20 (0.5sq) 12c 34964115 32.16 SGD
Shipped after 2017-08-01
1.0 110/0.08 Black 38.9 1.2 0.45 10.5 Number marking 0.5 12C 5 1.9 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG20 (0.5sq) 12c 34964693 51.76 SGD
Shipped after 2017-08-01
1.2 79/0.12 Black 25.8 1.3 0.6 - Number marking 0.75 12C - 2.4 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG18 (0.75sq) 12c 34965402 129.90 SGD
Shipped after 2017-08-01
1.2 79/0.12 Black 25.8 1.3 0.6 - Number marking 0.75 12C 5 2.4 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG18 (0.75sq) 12c 34964824 63.08 SGD
Shipped after 2017-08-01
1.2 79/0.12 Black 25.8 1.3 0.6 13.1 Number marking 0.75 10C - 2.4 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG18 (0.75sq) 10c 34965393 109.90 SGD
Shipped after 2017-08-01
1.2 79/0.12 Black 25.8 1.3 0.6 13.1 Number marking 0.75 10C - 2.4 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG18 (0.75sq) 10c 34965971 159.90 SGD
Shipped after 2017-08-01
1.5 124/0.12 Black 15.6 1.4 0.6 14.6 Number marking 1.25 12C - 2.7 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG16 (1.25sq) 12c 34965533 169.90 SGD
Shipped after 2017-08-01
1.9 85/0.18 Black 10.1 1.6 0.6 20.2 Number marking 2 20C - 3.1 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG14 (2.0sq) 20c 34965673 339.90 SGD
Shipped after 2017-08-01
1.9 85/0.18 Black 10.1 1.5 0.6 18.1 Number marking 2 16C 5 3.1 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG14 (2.0sq) 16c 34965086 149.90 SGD
Shipped after 2017-08-01
1.9 85/0.18 Black 10.1 1.5 0.6 16.5 Number marking 2 10C 2 3.1 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG14 (2.0sq) 10c 34964483 54.43 SGD
Shipped after 2017-08-01
0.8 68/0.08 Black 64.6 1.0 0.45 5.8 Color by 0.3 3c 2 1.7 300   1Roll 1 Robo top (DPC3 / 2517) AWG22 (0.3sq) 3c 34963957 7.18 SGD
Shipped after 2017-07-24
1.0 110/0.08 Black 38.9 1.0 0.45 7.8 Color by 0.5 6C - 1.9 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG20 (0.5sq) 6c 34965235 49.10 SGD
Shipped after 2017-08-01
1.0 110/0.08 Black 38.9 1.0 0.45 6.7 Color by 0.5 4c 2 1.9 300   1Roll 1 Robo top (DPC3 / 2517) AWG20 (0.5sq) 4c 34964054 9.17 SGD
Shipped after 2017-07-24
1.0 110/0.08 Black 38.9 1.0 0.45 6.2 Color by 0.5 3c - 1.9 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG20 (0.5sq) 3c 34965786 31.16 SGD
Shipped after 2017-08-01
1.2 79/0.12 Black 25.8 1.1 0.6 9.7 Color by 0.75 6C - 2.4 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG18 (0.75sq) 6c 34965944 89.32 SGD
Shipped after 2017-08-01
1.2 79/0.12 Black 25.8 1.1 0.6 8.9 Color by 0.75 5C 20 2.4 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG18 (0.75sq) 5c 34966513 109.90 SGD
Shipped after 2017-08-01
1.2 79/0.12 Black 25.8 1.1 0.6 8.5 Color by 0.75 4c - 2.4 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG18 (0.75sq) 4c 34965341 38.76 SGD
Shipped after 2017-08-01
1.2 79/0.12 Black 25.8 1.0 0.6 7.6 Color by 0.75 3c 2 2.4 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG18 (0.75sq) 3c 34964176 12.85 SGD
Shipped after 2017-08-01
1.5 124/0.12 Black 15.6 1.1 0.6 9.8 Color by 1.25 5C 20 2.7 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG16 (1.25sq) 5c 34966644 129.90 SGD
Shipped after 2017-08-01
1.5 124/0.12 Black 15.6 1.1 0.6 8.5 Color by 1.25 3c - 2.7 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG16 (1.25sq) 3c 34966041 48.77 SGD
Shipped after 2017-08-01
1.9 85/0.18 Black 10.1 1.3 0.6 13.1 Color by 2 7C 2 3.1 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG14 (2.0sq) 7c 34964465 38.76 SGD
Shipped after 2017-08-01
1.9 85/0.18 Black 10.1 1.1 0.6 9.3 Color by 2 3c - 3.1 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG14 (2.0sq) 3c 34965585 53.10 SGD
Shipped after 2017-08-01
1.9 85/0.18 Black 10.1 1.1 0.6 9.3 Color by 2 3c 2 3.1 300   1Roll 1 Robo top (DPC3 / 2517) AWG14 (2.0sq) 3c 34964422 14.94 SGD
Shipped after 2017-07-24
1.9 85/0.18 Black 10.1 1.1 0.6 8.8 Color by 2 2c - 3.1 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG14 (2.0sq) 2c 34966154 50.54 SGD
Shipped after 2017-08-01
0.8 68/0.08 Black 64.6 1.1 0.45 8.5 Number marking 0.3 8C 20 1.7 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG22 (0.3sq) 8c 34966303 149.90 SGD
Shipped after 2017-08-01
0.8 68/0.08 Black 64.6 1.1 0.45 8.5 Number marking 0.3 8C 5 1.7 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG22 (0.3sq) 8c 34964562 35.87 SGD
Shipped after 2017-08-01
0.8 68/0.08 Black 64.6 1.3 0.45 13.6 Number marking 0.3 30C - 1.7 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG22 (0.3sq) 30c 34965183 229.90 SGD
Shipped after 2017-08-01
0.8 68/0.08 Black 64.6 1.1 0.45 9.5 Number marking 0.3 10C - 1.7 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG22 (0.3sq) 10c 34965156 92.98 SGD
Shipped after 2017-08-01
0.8 68/0.08 Black 64.6 1.1 0.45 9.5 Number marking 0.3 10C - 1.7 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG22 (0.3sq) 10c 34965734 139.90 SGD
Shipped after 2017-08-01
1.0 110/0.08 Black 38.9 1.1 0.45 9.2 Number marking 0.5 8C - 1.9 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG20 (0.5sq) 8c 34965253 80.00 SGD
Shipped after 2017-08-01
1.0 110/0.08 Black 38.9 1.2 0.45 11.5 Number marking 0.5 16C 5 1.9 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG20 (0.5sq) 16c 34964702 63.08 SGD
Shipped after 2017-08-01
1.0 110/0.08 Black 38.9 1.2 0.45 10.5 Number marking 0.5 12C 20 1.9 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG20 (0.5sq) 12c 34966434 229.90 SGD
Shipped after 2017-08-01
1.2 79/0.12 Black 25.8 1.2 0.6 11.4 Number marking 0.75 8C 5 2.4 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG18 (0.75sq) 8c 34964806 45.68 SGD
Shipped after 2017-08-01
1.2 79/0.12 Black 25.8 18.5 0.6 21.9 Number marking 0.75 40c 20 2.4 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG18 (0.75sq) 40c 34966601 829.90 SGD
Shipped after 2017-08-01
1.2 79/0.12 Black 25.8 1.6 0.6 19.3 Number marking 0.75 30C 2 2.4 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG18 (0.75sq) 30c 34964273 68.40 SGD
Shipped after 2017-08-01
1.2 79/0.12 Black 25.8 1.6 0.6 19.3 Number marking 0.75 30C 5 2.4 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG18 (0.75sq) 30c 34964851 129.90 SGD
Shipped after 2017-08-01
1.5 124/0.12 Black 15.6 1.5 0.6 - Number marking 1.25 20C 2 2.7 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG16 (1.25sq) 20c 34964395 77.17 SGD
Shipped after 2017-08-01
1.5 124/0.12 Black 15.6 1.5 0.6 - Number marking 1.25 20C 5 2.7 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG16 (1.25sq) 20c 34964973 149.90 SGD
Shipped after 2017-08-01
1.5 124/0.12 Black 15.6 1.4 0.6 16.1 Number marking 1.25 16C 20 2.7 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG16 (1.25sq) 16c 34966705 379.90 SGD
Shipped after 2017-08-01
1.5 124/0.12 Black 15.6 1.4 0.6 16.1 Number marking 1.25 16C 5 2.7 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG16 (1.25sq) 16c 34964964 99.80 SGD
Shipped after 2017-08-01
0.8 68/0.08 Black 64.6 1.0 0.45 6.2 Color by 0.3 4c - 1.7 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG22 (0.3sq) 4c 34965707 36.45 SGD
Shipped after 2017-08-01
0.8 68/0.08 Black 64.6 1.0 0.45 5.8 Color by 0.3 3c - 1.7 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG22 (0.3sq) 3c 34965113 23.42 SGD
Shipped after 2017-08-01
0.8 68/0.08 Black 64.6 1.0 0.45 5.8 Color by 0.3 3c - 1.7 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG22 (0.3sq) 3c 34965691 31.34 SGD
Shipped after 2017-08-01
0.8 68/0.08 Black 64.6 1.0 0.45 5.8 Color by 0.3 3c 20 1.7 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG22 (0.3sq) 3c 34966276 43.02 SGD
Shipped after 2017-08-01
0.8 68/0.08 Black 64.6 1.0 0.45 5.8 Color by 0.3 3c 5 1.7 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG22 (0.3sq) 3c 34964535 14.05 SGD
Shipped after 2017-08-01
1.0 110/0.08 Black 38.9 1.0 0.45 7.8 Color by 0.5 6C - 1.9 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG20 (0.5sq) 6c 34965813 85.43 SGD
Shipped after 2017-08-01
1.0 110/0.08 Black 38.9 1.0 0.45 7.8 Color by 0.5 6C 20 1.9 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG20 (0.5sq) 6c 34966391 90.48 SGD
Shipped after 2017-08-01
1.0 110/0.08 Black 38.9 1.0 0.45 7.3 Color by 0.5 5C 20 1.9 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG20 (0.5sq) 5c 34966382 81.17 SGD
Shipped after 2017-08-01
1.2 79/0.12 Black 25.8 1.2 0.6 10.6 Color by 0.75 7C 20 2.4 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG18 (0.75sq) 7c 34966531 139.90 SGD
Shipped after 2017-08-01
1.2 79/0.12 Black 25.8 1.1 0.6 9.7 Color by 0.75 6C 20 2.4 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG18 (0.75sq) 6c 34966522 119.90 SGD
Shipped after 2017-08-01
1.2 79/0.12 Black 25.8 1.0 0.6 7.6 Color by 0.75 3c - 2.4 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG18 (0.75sq) 3c 34965332 34.54 SGD
Shipped after 2017-08-01
1.5 124/0.12 Black 15.6 1.2 0.6 11.7 Color by 1.25 7C - 2.7 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG16 (1.25sq) 7c 34965506 92.03 SGD
Shipped after 2017-08-01
1.5 124/0.12 Black 15.6 1.2 0.6 11.7 Color by 1.25 7C 20 2.7 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG16 (1.25sq) 7c 34966662 179.90 SGD
Shipped after 2017-08-01
1.5 124/0.12 Black 15.6 1.1 0.6 9.2 Color by 1.25 4c - 2.7 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG16 (1.25sq) 4c 34965472 51.76 SGD
Shipped after 2017-08-01
1.5 124/0.12 Black 15.6 1.1 0.6 8.5 Color by 1.25 3c - 2.7 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG16 (1.25sq) 3c 34965463 43.02 SGD
Shipped after 2017-08-01
1.5 124/0.12 Black 15.6 1.1 0.6 8.5 Color by 1.25 3c 20 2.7 300   1Roll 1 Robo top (DPC3 / 2517) AWG16 (1.25sq) 3c 34966626 81.92 SGD
Shipped after 2017-07-24
1.9 85/0.18 Black 10.1 1.3 0.6 13.1 Color by 2 7C - 3.1 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG14 (2.0sq) 7c 34965621 119.90 SGD
Shipped after 2017-08-01
1.9 85/0.18 Black 10.1 1.3 0.6 13.1 Color by 2 7C 20 3.1 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG14 (2.0sq) 7c 34966784 219.90 SGD
Shipped after 2017-08-01
1.9 85/0.18 Black 10.1 1.2 0.6 - Color by 2 5C 20 3.1 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG14 (2.0sq) 5c 34966766 179.90 SGD
Shipped after 2017-08-01
1.9 85/0.18 Black 10.1 1.1 0.6 8.8 Color by 2 2c 20 3.1 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG14 (2.0sq) 2c 34966732 81.17 SGD
Shipped after 2017-08-01
1.9 85/0.18 Black 10.1 1.1 0.6 8.8 Color by 2 2c 2 3.1 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG14 (2.0sq) 2c 34964413 15.65 SGD
Shipped after 2017-08-01
1.9 85/0.18 Black 10.1 1.1 0.6 8.8 Color by 2 2c 5 3.1 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG14 (2.0sq) 2c 34964991 25.32 SGD
Shipped after 2017-08-01
0.8 68/0.08 Black 64.6 1.3 0.45 13.6 Number marking 0.3 30C 20 1.7 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG22 (0.3sq) 30c 34966346 439.90 SGD
Shipped after 2017-08-01
0.8 68/0.08 Black 64.6 1.3 0.45 13.6 Number marking 0.3 30C 5 1.7 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG22 (0.3sq) 30c 34964605 90.48 SGD
Shipped after 2017-08-01
0.8 68/0.08 Black 64.6 1.2 0.45 11.5 Number marking 0.3 20C - 1.7 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG22 (0.3sq) 20c 34965752 229.90 SGD
Shipped after 2017-08-01
1.0 110/0.08 Black 38.9 1.3 0.45 12.9 Number marking 0.5 20C 20 1.9 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG20 (0.5sq) 20c 34966452 349.90 SGD
Shipped after 2017-08-01
1.0 110/0.08 Black 38.9 1.2 0.45 11.5 Number marking 0.5 16C 2 1.9 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG20 (0.5sq) 16c 34964124 37.43 SGD
Shipped after 2017-08-01
1.0 110/0.08 Black 38.9 1.2 0.45 10.6 Number marking 0.5 10C - 1.9 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG20 (0.5sq) 10c 34965262 99.59 SGD
Shipped after 2017-08-01
1.0 110/0.08 Black 38.9 1.2 0.45 10.6 Number marking 0.5 10C - 1.9 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG20 (0.5sq) 10c 34965847 149.90 SGD
Shipped after 2017-08-01
1.0 110/0.08 Black 38.9 1.2 0.45 10.6 Number marking 0.5 10C 20 1.9 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG20 (0.5sq) 10c 34966425 199.90 SGD
Shipped after 2017-08-01
1.2 79/0.12 Black 25.8 18.5 0.6 21.9 Number marking 0.75 40c 2 2.4 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG18 (0.75sq) 40c 34964282 119.90 SGD
Shipped after 2017-08-01
1.2 79/0.12 Black 25.8 1.6 0.6 19.3 Number marking 0.75 30C 20 2.4 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG18 (0.75sq) 30c 34966592 489.90 SGD
Shipped after 2017-08-01
1.5 124/0.12 Black 15.6 1.5 0.6 - Number marking 1.25 20C - 2.7 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG16 (1.25sq) 20c 34965551 289.90 SGD
Shipped after 2017-08-01
1.5 124/0.12 Black 15.6 1.4 0.6 14.6 Number marking 1.25 12C 2 2.7 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG16 (1.25sq) 12c 34964377 49.10 SGD
Shipped after 2017-08-01
1.9 85/0.18 Black 10.1 1.3 0.6 14.1 Number marking 2 8C - 3.1 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG14 (2.0sq) 8c 34965637 129.90 SGD
Shipped after 2017-08-01
1.9 85/0.18 Black 10.1 1.6 0.6 20.2 Number marking 2 20C 20 3.1 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG14 (2.0sq) 20c 34966836 659.90 SGD
Shipped after 2017-08-01
0.8 68/0.08 Black 64.6 1.0 0.45 7.2 Color by 0.3 6C 20 1.7 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG22 (0.3sq) 6c 34966294 82.50 SGD
Shipped after 2017-08-01
0.8 68/0.08 Black 64.6 1 0.45 6.2 Color by 0.3 4c 20 1.7 300   1Roll 1 Robo top (DPC3 / 2517) AWG22 (0.3sq) 4c 34966285 50.43 SGD
Shipped after 2017-07-24
0.8 68/0.08 Black 64.6 1.0 0.45 5.5 Color by 0.3 2c 2 1.7 300   1Roll 1 Robo top (DPC3 / 2517) AWG22 (0.3sq) 2c 34963941 6.29 SGD
Shipped after 2017-07-24
1 110/0.08 Black 38.9 1 0.45 7.8 Color by 0.5 6C 2 1.9 300   1Roll 1 Robo top (DPC3 / 2517) AWG20 (0.5sq) 6c 34964072 13.38 SGD
Shipped after 2017-07-24
1.0 110/0.08 Black 38.9 1.0 0.45 7.3 Color by 0.5 5C - 1.9 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG20 (0.5sq) 5c 34965804 64.72 SGD
Shipped after 2017-08-01
1.0 110/0.08 Black 38.9 1.0 0.45 7.3 Color by 0.5 5C 5 1.9 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG20 (0.5sq) 5c 34964641 25.32 SGD
Shipped after 2017-08-01
1.0 110/0.08 Black 38.9 1.0 0.45 6.2 Color by 0.5 3c 5 1.9 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG20 (0.5sq) 3c 34964623 13.75 SGD
Shipped after 2017-08-01
1.2 79/0.12 Black 25.8 1.0 0.6 7.6 Color by 0.75 3c - 2.4 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG18 (0.75sq) 3c 34965917 36.95 SGD
Shipped after 2017-08-01
1.2 79/0.12 Black 25.8 1.0 0.6 7.6 Color by 0.75 3c 5 2.4 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG18 (0.75sq) 3c 34964754 17.72 SGD
Shipped after 2017-08-01
1.2 79/0.12 Black 25.8 1.0 0.6 7.2 Color by 0.75 2c - 2.4 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG18 (0.75sq) 2c 34965323 27.34 SGD
Shipped after 2017-08-01
1.2 79/0.12 Black 25.8 1.0 0.6 7.2 Color by 0.75 2c 20 2.4 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG18 (0.75sq) 2c 34966486 49.10 SGD
Shipped after 2017-08-01
1.2 79/0.12 Black 25.8 1.0 0.6 7.2 Color by 0.75 2c 5 2.4 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG18 (0.75sq) 2c 34964745 14.49 SGD
Shipped after 2017-08-01
1.5 124/0.12 Black 15.6 1.2 0.6 10.8 Color by 1.25 6C 5 2.7 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG16 (1.25sq) 6c 34964912 44.35 SGD
Shipped after 2017-08-01
1.5 124/0.12 Black 15.6 1.2 0.6 10.8 Color by 1.25 6C - 2.7 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG16 (1.25sq) 6c 34965497 82.50 SGD
Shipped after 2017-08-01
1.5 124/0.12 Black 15.6 1.2 0.6 10.8 Color by 1.25 6C - 2.7 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG16 (1.25sq) 6c 34966075 119.90 SGD
Shipped after 2017-08-01
1.5 124/0.12 Black 15.6 1.1 0.6 9.8 Color by 1.25 5C - 2.7 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG16 (1.25sq) 5c 34966066 92.54 SGD
Shipped after 2017-08-01
1.5 124/0.12 Black 15.6 1.1 0.6 9.8 Color by 1.25 5C 5 2.7 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG16 (1.25sq) 5c 34964903 37.43 SGD
Shipped after 2017-08-01
1.9 85/0.18 Black 10.1 1.3 0.6 13.1 Color by 2 7C - 3.1 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG14 (2.0sq) 7c 34966206 169.90 SGD
Shipped after 2017-08-01
1.9 85/0.18 Black 10.1 1.1 0.6 10.2 Color by 2 4c 2 3.1 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG14 (2.0sq) 4c 34964431 23.42 SGD
Shipped after 2017-08-01
1.9 85/0.18 Black 10.1 1.1 0.6 10.2 Color by 2 4c 5 3.1 300   1Roll 1 Robo top (DPC3 / 2517) AWG14 (2.0sq) 4c 34965016 35.39 SGD
Shipped after 2017-07-24
1.9 85/0.18 Black 10.1 1.1 0.6 9.3 Color by 2 3c 20 3.1 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG14 (2.0sq) 3c 34966741 98.47 SGD
Shipped after 2017-08-01
1.9 85/0.18 Black 10.1 1.1 0.6 9.3 Color by 2 3c 5 3.1 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG14 (2.0sq) 3c 34965007 30.83 SGD
Shipped after 2017-08-01
0.8 68/0.08 Black 64.6 1.3 0.45 13.6 Number marking 0.3 30C - 1.7 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG22 (0.3sq) 30c 34965761 339.90 SGD
Shipped after 2017-08-01
0.8 68/0.08 Black 64.6 1.3 0.45 13.6 Number marking 0.3 30C 2 1.7 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG22 (0.3sq) 30c 34964027 51.76 SGD
Shipped after 2017-08-01
0.8 68/0.08 Black 64.6 1.1 0.45 9.5 Number marking 0.3 10C 2 1.7 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG22 (0.3sq) 10c 34963993 25.32 SGD
Shipped after 2017-08-01
1.0 110/0.08 Black 38.9 1.1 0.45 9.2 Number marking 0.5 8C 5 1.9 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG20 (0.5sq) 8c 34964675 37.43 SGD
Shipped after 2017-08-01
1.0 110/0.08 Black 38.9 1.4 0.45 15.2 Number marking 0.5 30C - 1.9 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG20 (0.5sq) 30c 34965305 249.90 SGD
Shipped after 2017-08-01
1.2 79/0.12 Black 25.8 1.6 0.6 19.3 Number marking 0.75 30C - 2.4 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG18 (0.75sq) 30c 34965436 259.90 SGD
Shipped after 2017-08-01
1.2 79/0.12 Black 25.8 1.3 0.6 13.1 Number marking 0.75 10C 5 2.4 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG18 (0.75sq) 10c 34964815 54.43 SGD
Shipped after 2017-08-01
1.5 124/0.12 Black 15.6 1.3 0.6 12.7 Number marking 1.25 8C 2 2.7 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG16 (1.25sq) 8c 34964352 35.87 SGD
Shipped after 2017-08-01
1.5 124/0.12 Black 15.6 18.1 0.6 21.5 Number marking 1.25 30C 20 2.7 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG16 (1.25sq) 30c 34966723 759.90 SGD
Shipped after 2017-08-01
1.5 124/0.12 Black 15.6 1.4 0.6 14.7 Number marking 1.25 10C 20 2.7 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG16 (1.25sq) 10c 34966687 289.90 SGD
Shipped after 2017-08-01
1.9 85/0.18 Black 10.1 1.5 0.6 18.1 Number marking 2 16C - 3.1 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG14 (2.0sq) 16c 34965664 249.90 SGD
Shipped after 2017-08-01
1.9 85/0.18 Black 10.1 1.4 0.6 16.2 Number marking 2 12C 2 3.1 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG14 (2.0sq) 12c 34964492 63.08 SGD
Shipped after 2017-08-01
1.9 85/0.18 Black 10.1 1.4 0.6 16.2 Number marking 2 12C 5 3.1 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPN3 / 2517) AWG14 (2.0sq) 12c 34965077 119.90 SGD
Shipped after 2017-08-01
0.8 68/0.08 Black 64.6 1.0 0.45 7.2 Color by 0.3 6C - 1.7 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG22 (0.3sq) 6c 34965131 44.35 SGD
Shipped after 2017-08-01
0.8 68/0.08 Black 64.6 1.0 0.45 7.2 Color by 0.3 6C - 1.7 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG22 (0.3sq) 6c 34965716 82.77 SGD
Shipped after 2017-08-01
0.8 68/0.08 Black 64.6 1.0 0.45 5.5 Color by 0.3 2c - 1.7 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG22 (0.3sq) 2c 34965104 19.87 SGD
Shipped after 2017-08-01
1.0 110/0.08 Black 38.9 1.1 0.45 8.6 Color by 0.5 7C - 1.9 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG20 (0.5sq) 7c 34965822 96.68 SGD
Shipped after 2017-08-01
1.0 110/0.08 Black 38.9 1.1 0.45 8.6 Color by 0.5 7C 20 1.9 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG20 (0.5sq) 7c 34966407 129.90 SGD
Shipped after 2017-08-01
1.2 79/0.12 Black 25.8 1.1 0.6 9.7 Color by 0.75 6C - 2.4 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG18 (0.75sq) 6c 34965366 60.41 SGD
Shipped after 2017-08-01
1.5 124/0.12 Black 15.6 1.2 0.6 11.7 Color by 1.25 7C - 2.7 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG16 (1.25sq) 7c 34966084 139.90 SGD
Shipped after 2017-08-01
1.5 124/0.12 Black 15.6 1.1 0.6 9.8 Color by 1.25 5C - 2.7 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG16 (1.25sq) 5c 34965481 67.07 SGD
Shipped after 2017-08-01
1.5 124/0.12 Black 15.6 1.1 0.6 8.5 Color by 1.25 3c 2 2.7 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG16 (1.25sq) 3c 34964307 15.00 SGD
Shipped after 2017-08-01
1.5 124/0.12 Black 15.6 1.0 0.6 7.8 Color by 1.25 2c 2 2.7 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG16 (1.25sq) 2c 34964291 13.80 SGD
Shipped after 2017-08-01
1.9 85/0.18 Black 10.1 1.2 0.6 - Color by 2 6C 20 3.1 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG14 (2.0sq) 6c 34966775 219.90 SGD
Shipped after 2017-08-01
1.9 85/0.18 Black 10.1 1.2 0.6 - Color by 2 5C - 3.1 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG14 (2.0sq) 5c 34965603 89.15 SGD
Shipped after 2017-08-01
1.9 85/0.18 Black 10.1 1.2 0.6 - Color by 2 5C - 3.1 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG14 (2.0sq) 5c 34966181 119.90 SGD
Shipped after 2017-08-01
1.9 85/0.18 Black 10.1 1.1 0.6 9.3 Color by 2 3c - 3.1 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG14 (2.0sq) 3c 34966163 63.40 SGD
Shipped after 2017-08-01
1.9 85/0.18 Black 10.1 1.1 0.6 8.8 Color by 2 2c - 3.1 300 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Robo top (DPC3 / 2517) AWG14 (2.0sq) 2c 34965576 44.35 SGD
Shipped after 2017-08-01
1.0 110/0.08 Black 38.9 1.0 0.45 6.7 According to color 0.5 4c 5 1.9 300   1Roll 1 Robotic Top(DPC3/2517) AWG20(0.5square)4c 34964632 14.15 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
It is used for rewinding the power supply cable reel.
5
From Japan
On 2017-05-22 08:37:10
It was a good product close to the required length with good flexibility and full length.
This review is about item#34966757.
As a mechanical repair part.
5
From Japan
On 2014-10-23 13:14:35
It was a wire suitable for devices that perform large movements. I think that it is not possible to obtain it at this price at others in convincing things in price.
This review is about item#34964894.

Related Products