Buy more than* S$200* and get FREE SHIPPING

Stamp Pad Oil Based Pigment Type Small

4.00 (2)
Outer Dimensions (Width x Depth x Height)(mm)
85x62x16
Board Size (mm)
65x40
Ingredients
Oil-based pigment type
...see all
Product Options
ADD TO CART
Ink Color Type Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ink Color Type Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Red Small (No. 1) Main container / R-ABS 1PC 1 IP-611R 34974527 8.10 SGD
In stock
Ai-shoku Small (No. 1) Main container / R-ABS 1PC 1 IP-611B 34974502 8.10 SGD
In stock
Black Small size (No. 1) Body container / R-ABS 1PC 1 IP-611D 34974511 8.03 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
♪ that you can use in every day of the accounting office
4
From Japan
On 2015-08-14 13:59:27
It was the size of the size notation street, but it was to be selected actually a little more big guy. However, not in the way for storage of slim because desk, also is the best use of satisfaction there is no bleeding because the oily type. (Formerly troubled by blurred by paper quality because it was using the aqueous type.)
This review is about item#34974511.
Printing number of
4
From Japan
On 2014-03-07 17:03:58
Space was good because I was looking for things as much as possible compact that does not take
This review is about item#34974511.

Related Products