Buy more than* S$200* and get FREE SHIPPING

Stamp Pad Oil Based Pigment Type Middle

5.00 (1)
Outer Dimensions (Width x Depth x Height)(mm)
111x77x16
Board Size (mm)
90x55
Ingredients
Oil-based pigment type
...see all
Product Options
ADD TO CART
Ink Color Type Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ink Color Type Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ai-shoku Medium-sized (No. 2) Main container / R-ABS 1PC 1 IP-612B 34974536 10.81 SGD
In stock
Black Medium (No. 2) Body container / R-ABS 1PC 1 IP-612D 34974545 10.67 SGD
In stock
Red Medium (No. 2) Body container / R-ABS 1PC 1 IP-612R 34974554 10.81 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
date
5
From Japan
On 2015-02-25 13:31:51
Because it does not disappear it was in this type.
This review is about item#34974536.

Related Products