Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Quick Drying Vermilion Ink Pad

5.00 (2)
Compatible
Replenisher IP-241
...see all>
Product Options
ADD TO CART
Green Purchasing Law Print Size (phi mm) Outer Dimensions (phi xHmm) Cap Type Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Green Purchasing Law Print Size (phi mm) Outer Dimensions (phi xHmm) Cap Type Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fit 24 47x14 A screw-capped No. 30 1PC 1 IP-430 34974694 7.99 SGD
In stock
Compatible 63 77x26 Cover type No. 60 1PC 1 IP-460 34974721 14.99 SGD
In stock
Fit 41 55x19 A screw-capped No. 40 1PC 1 IP-440 34974703 9.99 SGD
In stock
Compatible 55 68x22 Cover type No. 50 1PC 1 IP-450 34974712 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Estimate · invoice etc.
5
From Japan
On 2016-12-09 19:09:01
Because it is clear and vibrant color, it is quick to dry, so it is okay to overlap, such as when there are many sheets, so it's okay to work without paying extra care.
This review is about item#34974712.
Corner stamping on quotation etc.
5
From Japan
On 2014-03-20 14:04:12
I knew nothing at first and pushed it with the same force and force as the vermillion that I used so far, it got stuck very much. This seems to be a type that firmly touches with light touch, and it became fake to clean the ink packed in the seal by thanks. However, after the second time I pushed with a light touch and I tried using it, it is quite nice to push the color paste and the outline clearly. In addition, although it is said "vermillion", the actual color is not vermillion but more clear red. Drying is definitely early indeed as it is distinctly colored. For example, is it about the ink of an inkjet printer? As a conclusion it is really good as a practical item. It would be nice if there is an indication on the product that we will pay attention to the power when using for the first time for people who will use it in the future.
This review is about item#34974712.

Related Products