Buy more than* S$200* and get FREE SHIPPING

Quick Drying Vermilion Ink Pad, Economy Type Refill

3.00 (3)
Outer Dimensions (phi xHmm)
26x91
Capacity (mL)
20
Ingredients
Oil-based pigment-based ink
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(20mL) 1 IP-241 34974737 7.75 SGD
Shipped after 2017-11-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Replace when the color of red violet becomes thin.
5
From Japan
On 2015-03-13 14:13:17
I am satisfied because I can push it cleanly and cleanly. I think I will purchase again.
This review is about item#34974737.
Supplied to vermillion, seal
3
From Japan
On 2014-02-25 11:00:13
The goods arrived, there was a little ink leaked before opening the lid. It was a little, so I decided to wipe only that part and use it. I hope that you will not have this kind of thing in the future if you can be careful.
This review is about item#34974737.
Refilling vermillion
1
From Japan
On 2014-01-16 21:03:45
After the item arrives, it seems that it fell down while keeping it, although the cap was loose though it was not opening, it got leaked and ink got stuck on other things and I had a terrible eyes. There were also things that I could wipe and use, but I throw away what I can not use. I will never purchase again.
This review is about item#34974737.

Related Products