Buy more than* S$200* and get FREE SHIPPING

Binding String, Long Type

5.00 (1)
Point Shape
Cell point
Package Quantity
100
Color
Black
Length (mm)
600
Material
Staple yarn 32 threads, core yarn / R-PET + recycle rayon
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(100PC) 1 TU-155 34974816 11.71 SGD
Shipped after 2017-06-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Clerical work
5
From Japan
On 2017-04-05 14:43:39
Since there is filing every month, it is useful for organizing.
This review is about item#34974816.

Related Products