Buy more than* S$200* and get FREE SHIPPING

Bill Spike

5.00 (2)
Caution
When punching holes, please do so on 1 piece at a time.
Outer Dimensions (Width x Depth x Height)(mm)
55x70x105
Needle Diameter (phi mm)
3
Material
R-ABS
Accessories
Header label
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 1PC 1 Source - UN1B 34974922 -
Discontinued
[x]
Black 1PC 1 Source -UN1D 34974931 -
Discontinued
[x]
Light Gray 1PC 1 Source-UN1M 34974947 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Keep notes
5
From Japan
On 2016-03-30 10:17:38
It was quite usable and surprisingly good shopping.
This review is about item#34974931.
Temporary storage of invoices and receipts
5
From Japan
On 2015-12-10 16:20:37
It is not uncommon items. I made it "Kokuyo" from the reliability and durability so far but it is still better if it is a bit cheaper.
This review is about item#34974931.

Related Products