Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Ballpoint Pen Power Fit

4.00 (1)
Ball Tip Diameter(mm)
0.7
Overall Length (mm)
146
Shaft Diameter (phi mm)
11
Type
Oil-based
...see all>
Product Options
ADD TO CART
Green Purchasing Law Color (Body) Ink Color Mechanism Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Green Purchasing Law Color (Body) Ink Color Mechanism Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Blue Blue Knock system 1PC 1 PR-100B 34974956 1.99 SGD
In stock
Conforming Black Black Knock type 1PC 1 PR-100D 34974965 1.99 SGD
In stock
Compatible Red Red Knock system 1PC 1 PR-100R 34974974 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Secretarial writing
4
From Japan
On 2014-09-17 17:27:04
Although I can not say it because it is still in use, ink delivery is smooth. The point which is worrisome is not familiar yet with the feeling of overdoing itself when the core comes out by knocking. I will continue using it.
This review is about item#34974965.

Related Products