Buy more than* S$200* and get FREE SHIPPING

KOKUYO Mechanical Pencil

2.92 (12)
Core Diameter (mm)
0.5
Overall Length (mm)
144
Shaft Diameter (phi mm)
12
...see all>
Product Options
ADD TO CART
Color (Body) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color (Body) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Orange (Axis) R-PMMA, (grip) soft acrylic 1PC 1 F-VPS103YR-1P 00372812 -
Discontinued
[x]
Purple (Axis) R-PMMA, (grip) soft acrylic 1PC 1 F-VPS103V-1P 00372803 -
Discontinued
[x]
Pink (Axis) R-PMMA, (grip) soft acrylic 1PC 1 F-VPS103P-1P 00372794 1.99 SGD
In stock
Green (Axis) R-PMMA, (grip) soft acrylic 1PC 1 F-VPS103G-1P 00372785 1.99 SGD
In stock
Blue (Axis) R-PMMA, (grip) soft acrylic 1PC 1 F-VPS103B-1P 00372776 1.99 SGD
In stock
Blue AXIS / PMMA, GRIP / SOFT ACRYLIC 1PC 1 F-VPS103B 34974983 1.99 SGD
In stock
Green POLYUREA SHAFT, GRIP / SOFT ACRYLIC 1PC 1 F-VPS103G 34974992 1.99 SGD
In stock
Pink AXIS / PMMA, GRIP / SOFT ACRYLIC 1PC 1 F-VPS103P 34975001 1.99 SGD
In stock
Purple POLYUREA SHAFT, GRIP / SOFT ACRYLIC 1PC 1 F-VPS103V 34975017 1.99 SGD
In stock
Orange POLYUREA SHAFT, GRIP / SOFT ACRYLIC 1PC 1 F-VPS103YR 34975026 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 6
Review Rating: 2.92
12 Customer Reviews
The reviews are automatic translation.
Office work
1
From Japan
On 2018-01-29 13:01:06
As others review, the core breaks easily. I will break as soon as I am surprised.
This review is about item#34974983.
Office work
1
From Japan
On 2017-02-28 08:25:55
Even if the eraser is long, it can not be used because the lead breaks at once.
Writing outside the field etc.
5
From Japan
On 2017-01-17 14:48:13
Since the eraser is retractable and the cap is not originally, there is no such thing as being bad that the cap is gone.
This review is about item#34975017.
Office work
1
From Japan
On 2016-10-26 17:53:26
Anyway the core breaks and does not become usable. I bought it and failed.
This review is about item#34974983.
Office work
1
From Japan
On 2016-07-05 08:30:41
When I try to write, the core is definitely broken. Anyway the core got popped up and it was tired.
This review is about item#34974983.
work
5
From Japan
On 2015-11-24 15:12:16
I always repeat. Since the eraser of the mechanical pencil is stored in the mechanical pencil body, there is no cap and there is no worry of losing the cap. All of our company 's Flower, this is a loyal user of this pencil. I will repeat in the future.
This review is about item#34974983.
Office work
1
From Japan
On 2013-10-25 11:44:34
It may be because the core is soft B, but you can break anyway.
This review is about item#34975001.
For studying
4
From Japan
On 2013-09-03 10:05:25
No quality problem!
This review is about item#34975017.
General office work
5
From Japan
On 2013-08-19 15:40:11
Because it is a Kokuyo product, there is a sense of trust in the item and COSPA is also good ^ ^ The eraser rubber part has about twice the length compared to other manufacturer's products and likes the color design ease of use together.
This review is about item#34974983.
Usual office work
5
From Japan
On 2013-04-09 10:15:26
Although the pen itself has a little weight, it is easy to grasp and easy to use. The color is also beautiful and it looks good. I am happy when it gets a bit lighter.
This review is about item#34974983.

Related Products