Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Coaxial Cable 1.5D-2V

4.62 (8)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Characteristic Impedance (ohm)
50
Sheath Outer Diameter (mm)
3
Insulator Outer Diameter (mm)
1.6
Conductor Construction (peice/mm)
7/0.18
Sheath Color
Ash
Insulation Resistance (M ohm/km)
1000
Conductor Resistance (ohm/km)(20 degree c)
110
Static Capacity
104Nf/km
Material (insulator)
PE (polyethylene)
...see all>
Product Options
ADD TO CART
Estimate Mass (kg/km) Material (Sheath) Withstand Voltage Overall Length (m) Standard Attenuation (dB/km) Conductor Outer Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Estimate Mass (kg/km) Material (Sheath) Withstand Voltage Overall Length (m) Standard Attenuation (dB/km) Conductor Outer Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- PVC (Poly Vinyl Chloride) 1000V / minute 100 85 (10MHz at the time) External 1/2.2, External 2/- 1Roll 1 1.5D-2V(AC7/0.18)Gray 34955627 70.99 SGD
In stock
18 PVC (POLYVINYL CHLORIDE) 1000V/minute 20 85 (10MHz/hour) External 1/2.2, external 2/- 1Roll 1 1.5D-2V(AC7/0.18)Gray 34955602 -
Discontinued
[x]
18 PVC (polyvinyl chloride) 1000V / minute 50 85 (10MHz mode) External 1/2.2, external 2 / - 1Roll 1 1.5D-2V(AC7/0.18)Gray 34955611 -
Discontinued
[x]
18 PVC (POLYVINYL CHLORIDE) 1000V/minute 10 85 (10MHz/hour) External 1/2.2, external 2/- 1Roll 1 1.5D-2V (AC7/0.18) Ash 34955593 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
Extension of antenna
5
From Japan
On 2018-01-23 20:45:44
I used it as an extension cord of the antenna It was possible to use it without particular problem
This review is about item#34955593.
Wiring inside equipment
5
From Japan
On 2017-12-28 21:30:33
Although it is a no-brand display, there is a stamp of an electric wire maker in Japan and good products that can be used normally.
This review is about item#34955611.
Used as the internal wiring of the transmitter
5
From Japan
On 2017-02-26 15:20:07
It was inexpensive and introduced as a no brand, so I had anxiety but purchased it, it was a first-class manufacturer item, so I used it with confidence.
This review is about item#34955593.
For antenna elements
5
From Japan
On 2016-10-18 17:48:48
Although I was singing as a no brand, the main line had a stamp of the manufacturer I know. Delivery is also quick, I would like to use it in the future.
This review is about item#34955611.
Production of Car TV antenna and Extension Code
5
From Japan
On 2015-02-19 15:40:26
I decided to make my own because the antenna of the one-segment TV tuner is bad sensitivity. Since the impedance is 50 ohms, if you use the 75 ohm which is generally used, the loss will be out and the sensitivity will be worse. Because there are products like these in monotail, it is very helpful.
This review is about item#34955593.
Expansion speaker wiring of anti-sand radio etc.
4
From Japan
On 2014-01-22 15:33:20
Because it was used for hidden wiring, it was not particularly difficult to handle. I sold it because it did not sell to the near place!
This review is about item#34955611.
Connection to patright
3
From Japan
On 2013-02-18 10:57:41
· It is hard and can not be twisted when used. (Will not it become softer?
This review is about item#34955627.
Homebrew equipment
5
From Japan
On 2013-01-31 16:03:36
Good
This review is about item#34955593.

Related Products