Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pencil Refill

3.50 (2)
Outer Dimensions (phi xHmm)
12x73
Core Diameter (mm)
0.5
Length (mm)
60
Material
Case materials / paper board
...see all>
Product Options
ADD TO CART
Core Hardness Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Core Hardness Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
H 1PC(40PC) 1 PSR-PH5 34975053 2.99 SGD
Shipped after 2018-06-25
HB 1PC(40PC) 1 PSR-PHB5 34975062 2.99 SGD
In stock
B 1PC(40PC) 1 PSR-PB5 34975044 2.99 SGD
In stock
2B 1PC(40PC) 1 PSR-P2B5 34975035 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Various
2
From Japan
On 2015-05-18 11:36:30
I thought it was ecological. It's Kokuyo. But even if I write weak pen pressure the core is weaker than I thought.
This review is about item#34975062.
For office use
5
From Japan
On 2013-10-20 16:23:46
Price is cheap, case is eco-friendly
This review is about item#34975062.

Related Products