Buy more than* S$200* and get FREE SHIPPING

Coaxial Cable 3D-2V

4.85 (13)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Connections for audio signal transmission, wireless information transmission, signal circuits and between or inside devices.
Characteristic Impedance (ohm)
50
Sheath Outer Diameter (mm)
5.3
Insulator Outer Diameter (mm)
3
Conductor Construction (peice/mm)
7/0.32
Sheath Color
Ash
Insulation Resistance (M ohm/km)
1000
Conductor Resistance (ohm/km)(20 degree c)
33.3
Estimate Mass (kg/km)
44
Static Capacity
100Nf/km
Material (insulator)
PE (polyethylene)
...see all>
Product Options
ADD TO CART
Overall Length (m) Standard Attenuation (dB/km) Conductor Outer Diameter (mm) Material (Sheath) Withstand Voltage Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (m) Standard Attenuation (dB/km) Conductor Outer Diameter (mm) Material (Sheath) Withstand Voltage Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 309 (400MHz-time), 471 (900MHz-time) External 1/3.7, External 2/- PVC (Poly Vinyl Chloride) 1000V / minute 1Roll 1 3D-2V(AC7/0.32)Gray 34955663 95.99 SGD
In stock
50 309 (400MHz-time), 471 (900MHz-time) External 1/3.7, External 2/- PVC (Poly Vinyl Chloride) 1000V / minute 1Roll 1 3D-2V(AC7/0.32)Gray 34955654 58.99 SGD
In stock
10 309 (400-MHz/hour), 471 (900-MHz/hour) The exteriors 1/3.7, external 2/- PVC (POLYVINYL CHLORIDE) 1000V/minute 1Roll 1 3D-2V (AC7/0.32) Ash 34955636 12.99 SGD
In stock
20 309 (400MHz/hour), 471 (900MHz/hour) External 1/3.7, external 2/- PVC (POLYVINYL CHLORIDE) 1000V/minute 1Roll 1 3D-2V (AC7/0.32) Ash 34955645 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.85
13 Customer Reviews
The reviews are automatic translation.
Connect antenna and equipment
5
From Japan
On 2017-12-04 20:24:00
Cable reconfirms the characteristics of 3D 2 V good operation. Again attenuation is concerned at frequencies above 30 MHz.
This review is about item#34955663.
For amateur radio antenna
5
From Japan
On 2017-10-25 20:47:54
I got polite questions about the specifications and they were very kind. The price is also cheap and the quality is stable. It is used to create a collinear antenna coaxially.
This review is about item#34955654.
For amateur radio
5
From Japan
On 2017-09-10 21:13:34
Surprisingly it is hard to get 3D-2V. A little relay cable in the radio room may be easier to handle 3D than 5D. This price is wonderful. Even with no brands, there is no problem with loss if it is about 1 m in use.
This review is about item#34955636.
For pulling in coaxial cables from registers
5
From Japan
On 2017-08-24 15:49:14
8D · 5D is converted and pulled in. Sash cables & clearance cables are lossy and break immediately with opening and closing of the sash, but this is the best.
This review is about item#34955636.
Amateur radio antenna
5
From Japan
On 2017-06-14 14:42:53
It was inexpensive and it was possible to secure a length longer than planned, and I got a margin for work.
This review is about item#34955645.
Antenna production of amateur radio
5
From Japan
On 2017-04-05 14:44:53
I planned to produce a multistage collinear antenna, I have purchased it, I feel that there is no need to worry about the freshness of the worn-out part and the mesh weave
This review is about item#34955663.
Coaxial Filter for Amateur Radio
5
From Japan
On 2016-10-09 17:18:14
I bought it because the price is cheap. I purchased a notch filter with coaxial cable for making it. The shortening rate was also able to be created without any particular problem.
This review is about item#34955645.
Maintenance of communication equipment
5
From Japan
On 2016-08-17 00:53:02
I am pleased that you can purchase it with extremely value. M type connector seems to be rather expensive. We expect no-brand, value-priced products.
This review is about item#34955645.
Communication work
3
From Japan
On 2016-07-19 10:06:23
It seems that outline clothing is out of specification.
This review is about item#34955636.
antenna
5
From Japan
On 2016-06-07 18:16:29
HF is the easiest to use cable.
This review is about item#34955654.

Related Products