Buy more than* S$200* and get FREE SHIPPING

Coaxial Cable 5D-2V

4.84 (43)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Characteristic Impedance (ohm)
50
Sheath Outer Diameter (mm)
7.3
Insulator Outer Diameter (mm)
4.8
Conductor Construction (peice/mm)
1/1.4
Sheath Color
Ash
Insulation Resistance (M ohm/km)
1000
Conductor Resistance (ohm/km)(20 degree c)
11.7
Estimate Mass (kg/km)
81
Static Capacity
100Nf/km
Material (insulator)
PE (polyethylene)
...see all>
Product Options
ADD TO CART
Standard Attenuation (dB/km) Conductor Outer Diameter (mm) Material (Sheath) Withstand Voltage Overall Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Attenuation (dB/km) Conductor Outer Diameter (mm) Material (Sheath) Withstand Voltage Overall Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
183 (400MHz-time), 281 (900MHz-time) External 1/5.5, external 2 / - PVC (polyvinyl chloride) 1000V / minute 50 1Roll 1 5D-2V (single wire) (AC1 / 1.4) ash 34955697 78.99 SGD
Shipped after 2018-01-22
183 (400MHz-time), 281 (900MHz-time) External 1/5.5, External 2/- PVC (Poly Vinyl Chloride) 1000V / minute 100 1Roll 1 5D-2V (single wire) (AC1 / 1.4) ash 34955706 159.99 SGD
Shipped after 2018-01-22
183 (400MHz/hour), 281 (900MHz/hour) External 1/5.5, external 2/- PVC (POLYVINYL CHLORIDE) 1000V/minute 10 1Roll 1 5D-2V (solid wire) (AC1/1.4) ashes 34955672 21.99 SGD
Shipped after 2018-01-22
183 (400-MHz/hour), 281 (900-MHz/hour) The exteriors 1/5.5, external 2/- PVC (POLYVINYL CHLORIDE) 1000V/minute 20 1Roll 1 5D-2V (solid wire) (AC1/1.4) ashes 34955681 35.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 38
4 star 3
3 star 2
2 star 0
1 star 0
Review Rating: 4.84
43 Customer Reviews
The reviews are automatic translation.
For amateur radio antenna
5
From Japan
On 2018-01-04 13:18:43
I think that there is no quality problem and cost performance is a very good item. The length is also exactly 50 meters as one purchase. I purchased it before but I bought additional.
This review is about item#34955697.
Amateur radio antenna construction
5
From Japan
On 2017-12-15 14:56:29
The price is comparatively cheap, and at the present time quality is used satisfactorily without problems.
This review is about item#34955681.
Expansion for 50 mHZ
5
From Japan
On 2017-11-29 22:14:00
It is used for HB 9 CV, it can not drill on the wall, and the external air intake window is worked. The cable was fine and easy to retract.
This review is about item#34955681.
For power supply to the Ama Chia radio antenna
4
From Japan
On 2017-11-06 20:27:46
Connection for antenna adjustment, lightweight and easy to use. Connectors are also easy to install.
This review is about item#34955681.
Connection cable to amateur radio antenna
5
From Japan
On 2017-09-05 12:59:38
It was a solid cable made domestically. I connect the connector immediately and use it, but there is no problem.
This review is about item#34955681.
Antenna connection of radio
5
From Japan
On 2017-08-07 11:36:36
I am using it for amateur radio feeder. It was cheap shopping as the characteristics were also good.
This review is about item#34955681.
Amateur radio antenna line
5
From Japan
On 2017-07-28 15:19:58
Since the cable is getting old, it will be replaced if it gets hot in autumn, goes into autumn and becomes cool as soon as possible to replace.
This review is about item#34955681.
Amateur radio
5
From Japan
On 2017-07-14 09:49:27
The price is nearly half price to buy in the store, but I think that there is no problem with quality.
This review is about item#34955681.
Used for antenna connection.
5
From Japan
On 2017-07-13 15:17:41
Freshly used without problems. Although it was with a no-brand, it is made in Japan and is satisfied with a proper manufacturer (personal impression).
This review is about item#34955681.
Used for amateur radio
5
From Japan
On 2017-07-07 15:33:07
Last time I bought a thing of 20 m. This time, it was popular, so I made it to 50 m. It is cheap, quality is also inferior, so it is saved.
This review is about item#34955697.

Related Products