Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Coaxial Cable 1.5C-2V

5.00 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Telephone drop to the indoor and indoor wiring. Surveillance and security cameras.Connection signal, high-frequency device to another.
Characteristic Impedance (ohm)
75
Sheath Outer Diameter (mm)
3
Insulator Outer Diameter (mm)
1.6
Conductor Construction (peice/mm)
1/0.26
Sheath Color
Black
Insulation Resistance (M ohm/km)
1000
Conductor Resistance (ohm/km)(20 degree c)
968
Static Capacity
69Nf/km
Material (insulator)
PE (polyethylene)
...see all>
Product Options
ADD TO CART
Standard Attenuation (dB/km) Conductor Outer Diameter (mm) Estimate Mass (kg/km) Material (Sheath) Withstand Voltage Overall Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Attenuation (dB/km) Conductor Outer Diameter (mm) Estimate Mass (kg/km) Material (Sheath) Withstand Voltage Overall Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
96 (10MHz at the time) External 1/2.2, External 2/- 15 PVC (Poly Vinyl Chloride) 1000V / minute 10 1Roll 1 1.5C-2V (single wire) (CP1 / 0.26) Black 34955715 -
Discontinued
[x]
96 (10MHz at the time) External 1/2.2, External 2/- - PVC (Poly Vinyl Chloride) 1000V / minute 50 1Roll 1 1.5C-2V (single wire) (CP1 / 0.26) Black 34955733 44.99 SGD
In stock
96 (10MHz at the time) External 1/2.2, External 2/- 15 PVC (Poly Vinyl Chloride) 1000V / minute 20 1Roll 1 1.5C-2V (single wire) (CP1 / 0.26) Black 34955724 -
Discontinued
[x]
96 (10-MHz/hour) The exteriors 1/2.2, external 2/- 15 PVC (POLYVINYL CHLORIDE) 1000V/minute 100 1Roll 1 1.5C-2V (solid wire) (CP1/0.26) black 34955742 73.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Used as an antenna cable
5
From Japan
On 2017-11-21 14:43:11
I arrived soon, I am satisfied with trying to use the product well.
This review is about item#34955742.
It is used as a cable to draw into a room from a small FM antenna of the veranda.
5
From Japan
On 2017-09-01 18:47:50
The veranda's FM antenna is more than 20 mere enthusiasts. A 1.5C small diameter is best for pulling the cable through the aluminum sash window and into the room. This typhoon comes with strong winds from the gap, so this 1.5C is useful. 5C, 3C etc are no longer used. It was good that I could encounter good items that noise is not bothering me. I appreciate it.
This review is about item#34955733.
It is used as a cable to be drawn into a room from a small FM antenna on the veranda.
5
From Japan
On 2016-10-26 22:13:20
When retracting from a compact FM antenna installed in the veranda of the apartment, when the aluminum sash window is closed with a thick cable of 3 to 5 C, the gap is large, so it is very difficult to cope with the typhoon. 1.5C - 2V is useful because it can be done with a small gap. This 1.5C - 2V cable has good transmission performance and it is difficult to pick up noise, so you can enjoy FM altogether. I am happy meeting with good products! It is an impression.
This review is about item#34955724.
Used for CCTV camera monitor
5
From Japan
On 2016-05-14 19:39:44
It is convenient to use it without using a voltage drop of CCTV camera's output voltage. It is thin so we can deal with gaps such as windows.
This review is about item#34955733.

Related Products