Buy more than* S$200* and get FREE SHIPPING

Coaxial Cable 3C-2V

5.00 (6)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Characteristic Impedance (ohm)
75
Sheath Outer Diameter (mm)
5.2
Insulator Outer Diameter (mm)
3.1
Conductor Construction (peice/mm)
1/0.5
Sheath Color
Black
Insulation Resistance (M ohm/km)
1000
Conductor Resistance (ohm/km)(20 degree c)
91.4
Estimate Mass (kg/km)
40
Static Capacity
67Nf/km
Material (insulator)
PE (polyethylene)
Material (Sheath)
PVC (POLYVINYL CHLORIDE)
...see all>
Product Options
ADD TO CART
Conductor Outer Diameter (mm) Withstand Voltage Overall Length (m) Standard Attenuation (dB/km) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Conductor Outer Diameter (mm) Withstand Voltage Overall Length (m) Standard Attenuation (dB/km) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
External 1/3.7, external 2 / - 1000V / minute 50 200 (220MHz-time), 396 (770MHz-time) 1Roll 1 3C-2V (single wire) (AC1 / 0.5) black 34955776 47.99 SGD
In stock
External 1/3.7, external 2 / - 1000V / minute 100 200 (220MHz-time), 396 (770MHz-time) 1Roll 1 3C-2V (single wire) (AC1 / 0.5) black 34955785 74.99 SGD
In stock
External 1/3.7, external 2/- 1000V/minute 10 200 (220MHz/hour), 396 (770MHz/hour) 1Roll 1 3C-2V (solid wire) (AC1/0.5) black 34955751 9.99 SGD
In stock
The exteriors 1/3.7, external 2/- 1000V/minute 20 200 (220-MHz/hour), 396 (770-MHz/hour) 1Roll 1 3C-2V (solid wire) (AC1/0.5) black 34955767 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Used for wiring of security cameras.
5
From Japan
On 2016-07-13 16:52:58
I was in a hurry this time, but it was sent in time soon.
This review is about item#34955785.
Accompanied by expansion of TV terminal
5
From Japan
On 2016-04-22 20:05:29
It is good.
This review is about item#34955767.
Indoor TV antenna wiring
5
From Japan
On 2016-03-28 15:24:53
The price was cheap and easy to purchase was good. The unit of 20 m is also easy to use.
This review is about item#34955767.
For security cameras
5
From Japan
On 2014-07-26 14:53:01
I think that it is best to the highest.
This review is about item#34955785.
Image of Security Camera
5
From Japan
On 2013-08-19 17:21:26
I was saved because the shop responded promptly.
This review is about item#34955785.
Internal wiring of communication equipment
5
From Japan
On 2013-07-13 21:03:21
It is 3C2V which was used now limited, but it is very handy and cheap cable for wiring in a narrow place. The eye of the sparse line also finely as far as I can tell, it is rich in flexibility and high quality coaxial. Recently it is popular for low loss cables but it is not enough for this use (temporary, experiment, etc) in a single place, with excellent strength as well.
This review is about item#34955767.

Related Products