Buy more than* S$200* and get FREE SHIPPING

Coaxial Cable 5C-2S

4.50 (6)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Telephone drop to the indoor and indoor wiring. Surveillance and security cameras.Connection signal, high-frequency device to another.
Characteristic Impedance (ohm)
75
Sheath Outer Diameter (mm)
7.2
Insulator Outer Diameter (mm)
4.8
Conductor Outer Diameter (mm)
External 1/5.4, external 2/-
Conductor Construction (peice/mm)
1/0.8
Sheath Color
Black
Insulation Resistance (M ohm/km)
1000
Conductor Resistance (ohm/km)(20 degree c)
35.9
Estimate Mass (kg/km)
65
Static Capacity
67Nf/km
Material (insulator)
PE (polyethylene)
...see all>
Product Options
ADD TO CART
Standard Attenuation (dB/km) Material (Sheath) Withstand Voltage Overall Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Attenuation (dB/km) Material (Sheath) Withstand Voltage Overall Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
131 (220MHz-time), 263 (770MHz-time) PVC (Poly Vinyl Chloride) 1000V / minute 20 1Roll 1 5C-2V (single wire) (AC1 / 0.8) black 34955803 33.99 SGD
Shipped after 2018-04-23
131 (220MHz-time), 263 (770MHz-time) PVC (Poly Vinyl Chloride) 1000V / minute 50 1Roll 1 5C-2V (single wire) (AC1 / 0.8) black 34955812 69.99 SGD
Shipped after 2018-04-23
131 (220MHz-time), 263 (770MHz-time) PVC (Poly Vinyl Chloride) 1000V / minute 100 1Roll 1 5C-2V (single wire) (AC1 / 0.8) black 34955821 109.99 SGD
Shipped after 2018-04-23
131 (220MHz/hour), 263 (770MHz/hour) PVC (POLYVINYL CHLORIDE) 1000V/minute 10 1Roll 1 5C-2V (solid wire) (AC1/0.8) black 34955794 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Household wiring
5
From Japan
On 2018-03-13 16:23:57
Since I added one TV, I bought it to add an antenna outlet. I was able to use it enough for home for reasonable price. I think the stripper is easy to use if the outer coating is a little hard.
This review is about item#34955794.
For roof antenna
5
From Japan
On 2017-03-31 14:35:50
It is cheap, it is easy to use without being rounded, the state is good
This review is about item#34955794.
For wiring installation of home TV
3
From Japan
On 2016-12-17 09:40:31
It was cheap and saved. Although it is using terrestrial digital broadcasting, it is a relatively short arrangement of detached houses so I use it without any problems with 5C - 2V.
This review is about item#34955803.
Network camera recording
5
From Japan
On 2016-11-15 09:11:02
In order to investigate wild bird breeding behavior, we use 300 meters inside the forest in the CD tube. It's used for 6 months in the outdoors, after 3 seasons in usage like storage indoors afterwards, there are no particular problems and there is no particular problem in picture quality. I have ordered about 5 times so far, but all were made by Kansai Telecommunications Cable Co., Ltd.
This review is about item#34955821.
Amateur radio
4
From Japan
On 2015-10-17 15:55:40
I think that it is a product with no problem in practical use. I was saved because the price was appropriate.
This review is about item#34955812.
As a cable from the antenna to the outside connection part
5
From Japan
On 2014-07-29 14:38:11
Antenna sensitivity improved after use.
This review is about item#34955794.

Related Products