Buy more than* S$200* and get FREE SHIPPING

Coaxial Cable RG-58A/U

4.73 (11)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Characteristic Impedance (ohm)
50
Sheath Outer Diameter (mm)
4.95
Insulator Outer Diameter (mm)
2.9
Conductor Construction (peice/mm)
19/0.180
Sheath Color
Black
Insulation Resistance (M ohm/km)
1000
Conductor Resistance (ohm/km)(20 degree c)
40.7
Estimate Mass (kg/km)
40
Static Capacity
102Nf/km
Material (insulator)
PE (polyethylene)
...see all>
Product Options
ADD TO CART
Standard Attenuation (dB/km) Conductor Outer Diameter (mm) Material (Sheath) Withstand Voltage Overall Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Attenuation (dB/km) Conductor Outer Diameter (mm) Material (Sheath) Withstand Voltage Overall Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
356 (400-MHz/hour), 546 (900-MHz/hour) "The exteriors 1/3.6, external 2/-" PVC (POLYVINYL CHLORIDE) 1000V/minute 10 1Roll 1 RG-58A/U(TAC19/0.18)Black 34955837 14.99 SGD
Shipped after 2018-01-22
356 (400MHz-time), 546 (900MHz-time) External 1/3.6, external 2 / - PVC (polyvinyl chloride) 1000V / minute 100 1Roll 1 RG-58A/U(TAC19/0.18)Black 34955864 119.99 SGD
Shipped after 2018-01-22
356 (400MHz-time), 546 (900MHz-time) External 1/3.6, External 2/- PVC (Poly Vinyl Chloride) 1000V / minute 50 1Roll 1 RG-58A/U(TAC19/0.18)Black 34955855 68.99 SGD
Shipped after 2018-01-22
356 (400-MHz/hour), 546 (900-MHz/hour) The exteriors 1/3.6, external 2/- PVC (POLYVINYL CHLORIDE) 1000V/minute 20 1Roll 1 RG-58 A/U (TAC19/0.18) black 34955846 28.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 8
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.73
11 Customer Reviews
The reviews are automatic translation.
Used for manufacturing inspection jigs
5
From Japan
On 2017-12-13 08:38:54
We are very sorry to correspond with small lot and short delivery time.
This review is about item#34955855.
Processed and used for ship inspection
4
From Japan
On 2017-11-02 14:47:42
I was able to purchase things of a certain quality at a low price and was very helpful.
This review is about item#34955864.
Machine maintenance
4
From Japan
On 2017-07-11 17:52:15
There was a no brand, but it was a solid brand product. It is planned to order by repeat. There is no improvement point.
This review is about item#34955837.
Antenna construction
5
From Japan
On 2017-04-26 06:42:10
It is soft to antenna construction so it is easy to bend. The shield is solid.
This review is about item#34955837.
Production of antenna cable
5
From Japan
On 2016-11-10 16:34:22
Although the item description is no brand, the cable of Kansai communication wire arrived. There was no problem at all.
This review is about item#34955864.
Electric wiring
4
From Japan
On 2016-07-29 18:47:09
There is no problem in initial use. It is saved for a few purchase, short delivery time.
This review is about item#34955846.
For communication
5
From Japan
On 2016-06-10 14:43:26
I have not used it yet, so it was fine made in Japan so it will be okay. It is five stars with expectation.
This review is about item#34955837.
We attached wireless ANT to commercial vehicles.
5
From Japan
On 2016-03-23 18:37:03
· I was wondering how many years ANT construction was, it was good that there was a product. The heart core was a stranded wire, is it?
This review is about item#34955846.
Wiring between electronic devices
5
From Japan
On 2016-02-16 10:07:48
Since it is soft, it has a high degree of freedom at the time of terminal working work, wiring and good workability. I would like to purchase it next time.
This review is about item#34955846.
For installation of international VHF antenna of yacht
5
From Japan
On 2014-07-24 13:12:13
Even with a small amount of shopping, it is attractive that you can buy online. It is better that the shipping cost is much more economical than the transportation cost for purchasing.
This review is about item#34955846.

Related Products