Buy more than* S$200* and get FREE SHIPPING

Coaxial cable 5D-2W

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Transmission of audio signals, radio transmission and reception, using inter signal circuit or equipment and the connection inside the device.
Characteristic Impedance (ohm)
50
Sheath Outer Diameter (mm)
6.4
Insulator Outer Diameter (mm)
4.8
Conductor Construction (peice/mm)
1/1.4
Insulation Resistance (M ohm/km)
1000
Conductor Resistance (ohm/km)(20 degree c)
11.7
Estimate Mass (kg/km)
110
Cable
5D-2W
Static Capacity
100Nf/km
...see all>
Product Options
ADD TO CART
Overall Length (m) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (m) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 5D-2W (single wire) (AC1 / 1.4) ash 34955961 -
Discontinued
[x]
100 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 5D-2W (single wire) (AC1 / 1.4) ash 34955986 -
Discontinued
[x]
10 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 5D-2W (single wire) (AC1 / 1.4) ash 34955952 -
Discontinued
[x]
50 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 5D-2W (single wire) (AC1 / 1.4) ash 34955977 -
Discontinued
[x]
ADD TO CART

Related Products