Buy more than* S$200* and get FREE SHIPPING

300V Fixed Electrical Wiring Cables for Electronics With Pse, for Fa Use

4.50 (8)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., 0.75-2mm2, Electrical Appliances and Material Safety Act compliant. 0.5mm2 not applicable on electrical goods, so please use below 100V.
Purpose
For using less than 300V indoor electricity instrument
Sheath Color
Black
Rated Voltage (V)
300
...see all>
Product Options
ADD TO CART
Sheath Standard Thickness (mm) Standard Thickness of Insulator (mm) Wire Thickness (mm2) Allowable Current (A) Overall Length (m) Number of Conductors (C)/ Logarithm (P) Final Outer Diameter (mm) Insulator Outer Diameter (mm) Conductor Outer Diameter (mm) Conductor Construction (peice/mm) Conductor Resistance (ohm/km)(20 degree c) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Sheath Standard Thickness (mm) Standard Thickness of Insulator (mm) Wire Thickness (mm2) Allowable Current (A) Overall Length (m) Number of Conductors (C)/ Logarithm (P) Final Outer Diameter (mm) Insulator Outer Diameter (mm) Conductor Outer Diameter (mm) Conductor Construction (peice/mm) Conductor Resistance (ohm/km)(20 degree c) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.0 0.6 2 - 20 6C 11.0 3 1.8 37/0.26 9.79 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 2sqx6 34963266 139.99 SGD
Shipped after 2018-06-05
1.0 0.6 2 - 20 5C 10.1 3 1.8 37/0.26 9.79 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 2sqx5 34963257 119.99 SGD
Shipped after 2018-06-05
1.4 0.6 2 6.6 - 30C 22.2 3 1.8 37/0.26 9.79 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 2sqx30 34962821 519.99 SGD
Shipped after 2018-06-05
1.1 0.6 2 9.7 - 10C 14.4 3 1.8 37/0.26 9.79 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 2sqx10 34962785 189.99 SGD
Shipped after 2018-06-05
1.0 0.6 1.25 7.8 2 8C 11.1 2.7 1.5 50/0.18 15.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 1.25sqx8 34961114 26.99 SGD
Shipped after 2018-06-05
1.0 0.6 1.25 8.1 20 7C 10.1 2.7 1.5 50/0.18 15.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 1.25sqx7 34963144 139.99 SGD
Shipped after 2018-06-05
1.0 0.6 1.25 8.7 - 6C 10.1 2.7 1.5 50/0.18 15.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 1.25sqx6 34962627 94.99 SGD
Shipped after 2018-06-05
1.0 0.6 1.25 8.7 5 6C 10.1 2.7 1.5 50/0.18 15.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 1.25sqx6 34961604 37.99 SGD
Shipped after 2018-06-05
1.1 0.6 1.25 7 - 12C 13.6 2.7 1.5 50/0.18 15.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 1.25sqx12 34962663 159.99 SGD
Shipped after 2018-06-05
1.0 0.6 0.75 5.9 - 7C 8.9 2.3 1.1 30/0.18 25.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.75sqx7 34961997 53.99 SGD
Shipped after 2018-06-05
1.0 0.6 2 - 5 7C 11.0 3 1.8 37/0.26 9.79 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 2sqx7 34961744 46.99 SGD
Shipped after 2018-06-05
1.0 0.6 2 - - 6C 11.0 3 1.8 37/0.26 9.79 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 2sqx6 34962751 109.99 SGD
Shipped after 2018-06-05
1.0 0.6 2 - 5 6C 11.0 3 1.8 37/0.26 9.79 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 2sqx6 34961735 42.99 SGD
Shipped after 2018-06-05
1.1 0.6 2 9 5 12C 14.9 3 1.8 37/0.26 9.79 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 2sqx12 34961771 78.99 SGD
Shipped after 2018-06-05
1.0 0.6 1.25 7.8 - 8C 11.1 2.7 1.5 50/0.18 15.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 1.25sqx8 34962645 119.99 SGD
Shipped after 2018-06-05
1.0 0.6 1.25 9.2 - 5C 9.3 2.7 1.5 50/0.18 15.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 1.25sqx5 34962611 76.99 SGD
Shipped after 2018-06-05
1.2 0.6 1.25 5.8 5 20C 16.6 2.7 1.5 50/0.18 15.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 1.25sqx20 34961665 98.99 SGD
Shipped after 2018-06-05
1.1 0.6 1.25 6.3 20 16C 15.1 2.7 1.5 50/0.18 15.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 1.25sqx16 34963187 299.99 SGD
Shipped after 2018-06-05
1.0 0.6 1.25 7.5 - 10C 13.0 2.7 1.5 50/0.18 15.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 1.25sqx10 34962146 95.99 SGD
Shipped after 2018-06-05
1.0 0.6 1.25 7.5 - 10C 13.0 2.7 1.5 50/0.18 15.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 1.25sqx10 34962654 139.99 SGD
Shipped after 2018-06-05
1.0 0.6 1.25 7.5 20 10C 13.0 2.7 1.5 50/0.18 15.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 1.25sqx10 34963162 169.99 SGD
Shipped after 2018-06-05
1.0 0.6 0.75 6.4 5 6C 8.9 2.3 1.1 30/0.18 25.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.75sqx6 34961473 35.99 SGD
Shipped after 2018-06-05
1.1 0.6 0.75 4.3 - 20C 14.3 2.3 1.1 30/0.18 25.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.75sqx20 34962557 209.99 SGD
Shipped after 2018-06-05
1.0 0.6 0.75 5.1 5 12C 11.8 2.3 1.1 30/0.18 25.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.75sqx12 34961516 44.99 SGD
Shipped after 2018-06-05
1.0 0.5 0.5 4.4 20 8C 8.5 1.9 0.9 20/0.18 37.8 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.5sqx8 34962891 109.99 SGD
Shipped after 2018-06-05
1.0 0.5 0.5 4.4 5 8C 8.5 1.9 0.9 20/0.18 37.8 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.5sqx8 34961367 87.99 SGD
Shipped after 2018-06-05
1.0 0.5 0.5 4.6 - 7C 7.7 1.9 0.9 20/0.18 37.8 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.5sqx7 34961866 50.99 SGD
Shipped after 2018-06-05
1.0 0.5 0.5 4.6 5 7C 7.7 1.9 0.9 20/0.18 37.8 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.5sqx7 34961351 33.99 SGD
Shipped after 2018-06-05
1.0 0.5 0.5 4.9 20 6C 7.7 1.9 0.9 20/0.18 37.8 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.5sqx6 34962873 81.99 SGD
Shipped after 2018-06-05
1.1 0.5 0.5 2.9 - 30C 14.6 1.9 0.9 20/0.18 37.8 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.5sqx30 34961927 179.99 SGD
Shipped after 2018-06-05
1.1 0.5 0.5 2.9 - 30C 14.6 1.9 0.9 20/0.18 37.8 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.5sqx30 34962435 269.99 SGD
Shipped after 2018-06-05
1.0 0.6 2 - - 6C 11.0 3 1.8 37/0.26 9.79 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 2sqx6 34962243 70.99 SGD
Shipped after 2018-06-05
1.0 0.6 2 - 5 5C 10.1 3 1.8 37/0.26 9.79 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 2sqx5 34961726 37.99 SGD
Shipped after 2018-06-05
1.2 0.6 2 7.5 - 20C 18.1 3 1.8 37/0.26 9.79 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 2sqx20 34962812 369.99 SGD
Shipped after 2018-06-05
1.2 0.6 2 7.5 2 20C 18.1 3 1.8 37/0.26 9.79 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 2sqx20 34961281 63.99 SGD
Shipped after 2018-06-05
1.2 0.6 2 8.2 - 16C 16.7 3 1.8 37/0.26 9.79 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 2sqx16 34962295 199.99 SGD
Shipped after 2018-06-05
1.0 0.6 1.25 8.1 - 7C 10.1 2.7 1.5 50/0.18 15.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 1.25sqx7 34962636 109.99 SGD
Shipped after 2018-06-05
1.0 0.6 1.25 9.2 5 5C 9.3 2.7 1.5 50/0.18 15.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 1.25sqx5 34961595 33.99 SGD
Shipped after 2018-06-05
1.3 0.6 1.25 5.2 2 30C 20.1 2.7 1.5 50/0.18 15.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 1.25sqx30 34961166 66.99 SGD
Shipped after 2018-06-05
1.2 0.6 1.25 5.8 - 20C 16.6 2.7 1.5 50/0.18 15.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 1.25sqx20 34962173 179.99 SGD
Shipped after 2018-06-05
1.1 0.6 1.25 6.3 - 16C 15.1 2.7 1.5 50/0.18 15.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 1.25sqx16 34962672 229.99 SGD
Shipped after 2018-06-05
1.1 0.6 1.25 7 5 12C 13.6 2.7 1.5 50/0.18 15.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 1.25sqx12 34961647 61.99 SGD
Shipped after 2018-06-05
1.0 0.6 0.75 5.8 5 8C 9.8 2.3 1.1 30/0.18 25.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.75sqx8 34961491 37.99 SGD
Shipped after 2018-06-05
1.0 0.6 0.75 6.4 - 6C 8.9 2.3 1.1 30/0.18 25.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.75sqx6 34961981 50.99 SGD
Shipped after 2018-06-05
1.2 0.6 0.75 3.8 2 30C 17.4 2.3 1.1 30/0.18 25.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.75sqx30 34961035 49.99 SGD
Shipped after 2018-06-05
1.2 0.6 0.75 3.8 5 30C 17.4 2.3 1.1 30/0.18 25.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.75sqx30 34961543 109.99 SGD
Shipped after 2018-06-05
1.1 0.6 0.75 4.3 - 20C 14.3 2.3 1.1 30/0.18 25.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.75sqx20 34962042 149.99 SGD
Shipped after 2018-06-05
1.1 0.6 0.75 4.3 5 20C 14.3 2.3 1.1 30/0.18 25.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.75sqx20 34961534 76.99 SGD
Shipped after 2018-06-05
1.0 0.5 0.5 4.9 - 6C 7.7 1.9 0.9 20/0.18 37.8 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.5sqx6 34961857 45.99 SGD
Shipped after 2018-06-05
1.0 0.5 0.5 5.2 - 5C 7.1 1.9 0.9 20/0.18 37.8 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.5sqx5 34961841 42.99 SGD
Shipped after 2018-06-05
1.0 0.5 0.5 3.3 20 20C - 1.9 0.9 20/0.18 37.8 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.5sqx20 34962934 249.99 SGD
Shipped after 2018-06-05
1.0 0.6 2 - 5 4c 9.2 3 1.8 37/0.26 9.79 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 2sqx4 34961717 36.99 SGD
Shipped after 2018-06-05
1.0 0.6 2 - - 2c 8.0 3 1.8 37/0.26 9.79 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 2sqx2 34962191 47.99 SGD
Shipped after 2018-06-05
1.0 0.6 1.25 - - 3C(BWG) 7.8 2.7 1.5 50/0.18 15.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 1.25sqx3BWG 34962085 44.99 SGD
Shipped after 2018-06-05
1.0 0.6 1.25 - - 3c 7.8 2.7 1.5 50/0.18 15.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 1.25sqx3 34962584 60.99 SGD
Shipped after 2018-06-05
1.0 0.6 0.75 7.3 - 4c 7.6 2.3 1.1 30/0.18 25.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.75sqx4 34961963 42.99 SGD
Shipped after 2018-06-05
1.0 0.6 0.75 8.1 - 3C(BWG) 7.0 2.3 1.1 30/0.18 25.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.75sqx3BWG 34962462 52.99 SGD
Shipped after 2018-06-05
1.0 0.6 0.75 8.1 5 3C(BWG) 7.0 2.3 1.1 30/0.18 25.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.75sqx3BWG 34961446 19.99 SGD
Shipped after 2018-06-05
1.0 0.6 0.75 8.1 - 3c 7.0 2.3 1.1 30/0.18 25.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.75sqx3 34962453 45.99 SGD
Shipped after 2018-06-05
1.0 0.6 2 - - 8C 12.1 3 1.8 37/0.26 9.79 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 2sqx8 34962776 139.99 SGD
Shipped after 2018-06-05
1.0 0.6 2 - - 7C 11.0 3 1.8 37/0.26 9.79 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 2sqx7 34962252 90.99 SGD
Shipped after 2018-06-05
1.2 0.6 2 7.5 5 20C 18.1 3 1.8 37/0.26 9.79 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 2sqx20 34961796 139.99 SGD
Shipped after 2018-06-05
1.2 0.6 2 8.2 - 16C 16.7 3 1.8 37/0.26 9.79 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 2sqx16 34962803 289.99 SGD
Shipped after 2018-06-05
1.1 0.6 2 9 20 12C 14.9 3 1.8 37/0.26 9.79 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 2sqx12 34963302 279.99 SGD
Shipped after 2018-06-05
1.1 0.6 2 9 2 12C 14.9 3 1.8 37/0.26 9.79 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 2sqx12 34961263 38.99 SGD
Shipped after 2018-06-05
1.0 0.6 1.25 7.8 - 8C 11.1 2.7 1.5 50/0.18 15.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 1.25sqx8 34962137 109.99 SGD
Shipped after 2018-06-05
1.0 0.6 1.25 7.8 20 8C 11.1 2.7 1.5 50/0.18 15.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 1.25sqx8 34963153 149.99 SGD
Shipped after 2018-06-05
1.0 0.6 1.25 8.7 - 6C 10.1 2.7 1.5 50/0.18 15.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 1.25sqx6 34962112 65.99 SGD
Shipped after 2018-06-05
1.0 0.6 1.25 8.7 20 6C 10.1 2.7 1.5 50/0.18 15.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 1.25sqx6 34963135 119.99 SGD
Shipped after 2018-06-05
1.0 0.6 1.25 9.2 2 5C 9.3 2.7 1.5 50/0.18 15.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 1.25sqx5 34961087 36.99 SGD
Shipped after 2018-06-05
1.3 0.6 1.25 5.2 5 30C 20.1 2.7 1.5 50/0.18 15.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 1.25sqx30 34961674 149.99 SGD
Shipped after 2018-06-05
1.1 0.6 1.25 7 20 12C 13.6 2.7 1.5 50/0.18 15.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 1.25sqx12 34963171 199.99 SGD
Shipped after 2018-06-05
1.0 0.6 1.25 7.5 2 10C 13.0 2.7 1.5 50/0.18 15.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 1.25sqx10 34961123 29.99 SGD
Shipped after 2018-06-05
1.0 0.6 0.75 5.8 - 8C 9.8 2.3 1.1 30/0.18 25.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.75sqx8 34962006 62.99 SGD
Shipped after 2018-06-05
1.0 0.6 0.75 5.9 - 7C 8.9 2.3 1.1 30/0.18 25.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.75sqx7 34962505 74.99 SGD
Shipped after 2018-06-05
1.0 0.6 0.75 6.4 - 6C 8.9 2.3 1.1 30/0.18 25.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.75sqx6 34962496 69.99 SGD
Shipped after 2018-06-05
1.0 0.6 0.75 6.4 2 6C 8.9 2.3 1.1 30/0.18 25.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.75sqx6 34960965 31.99 SGD
Shipped after 2018-06-05
1.0 0.6 0.75 6.7 2 5C 8.2 2.3 1.1 30/0.18 25.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.75sqx5 34960956 13.99 SGD
Shipped after 2018-06-05
1.0 0.6 0.75 6.7 5 5C 8.2 2.3 1.1 30/0.18 25.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.75sqx5 34961464 29.99 SGD
Shipped after 2018-06-05
1.2 0.6 0.75 3.8 - 30C 17.4 2.3 1.1 30/0.18 25.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.75sqx30 34962051 199.99 SGD
Shipped after 2018-06-05
1.2 0.6 0.75 3.8 - 30C 17.4 2.3 1.1 30/0.18 25.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.75sqx30 34962566 289.99 SGD
Shipped after 2018-06-05
1.1 0.6 0.75 4.3 2 20C 14.3 2.3 1.1 30/0.18 25.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.75sqx20 34961026 37.99 SGD
Shipped after 2018-06-05
1.0 0.6 0.75 5.5 - 10C 11.4 2.3 1.1 30/0.18 25.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.75sqx10 34962015 71.99 SGD
Shipped after 2018-06-05
1.0 0.6 0.75 5.5 5 10C 11.4 2.3 1.1 30/0.18 25.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.75sqx10 34961507 42.99 SGD
Shipped after 2018-06-05
1.0 0.5 0.5 4.4 - 8C 8.5 1.9 0.9 20/0.18 37.8 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.5sqx8 34962383 77.99 SGD
Shipped after 2018-06-05
1.0 0.5 0.5 4.9 5 6C 7.7 1.9 0.9 20/0.18 37.8 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.5sqx6 34961342 30.99 SGD
Shipped after 2018-06-05
1.0 0.5 0.5 3.3 2 20C - 1.9 0.9 20/0.18 37.8 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.5sqx20 34960895 36.99 SGD
Shipped after 2018-06-05
1.0 0.5 0.5 3.5 5 16C 11.1 1.9 0.9 20/0.18 37.8 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.5sqx16 34961394 91.99 SGD
Shipped after 2018-06-05
1.0 0.5 0.5 4.2 20 10C 9.8 1.9 0.9 20/0.18 37.8 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.5sqx10 34962907 119.99 SGD
Shipped after 2018-06-05
1.0 0.6 2 - - 4c 9.2 3 1.8 37/0.26 9.79 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 2sqx4 34962225 60.99 SGD
Shipped after 2018-06-05
1.0 0.6 2 - 2 3c 8.5 3 1.8 37/0.26 9.79 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 2sqx3 34961184 32.99 SGD
Shipped after 2018-06-05
1.0 0.6 2 - - 2c 8.0 3 1.8 37/0.26 9.79 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 2sqx2 34962706 61.99 SGD
Shipped after 2018-06-05
1.0 0.6 1.25 9.9 - 4c 8.5 2.7 1.5 50/0.18 15.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 1.25sqx4 34962094 46.99 SGD
Shipped after 2018-06-05
1.0 0.6 1.25 9.9 2 4c 8.5 2.7 1.5 50/0.18 15.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 1.25sqx4 34961071 8.99 SGD
Shipped after 2018-06-05
1.0 0.6 1.25 - - 3C(BWG) 7.8 2.7 1.5 50/0.18 15.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 1.25sqx3BWG 34962593 64.99 SGD
Shipped after 2018-06-05
1.0 0.6 1.25 - - 3c 7.8 2.7 1.5 50/0.18 15.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 1.25sqx3 34962076 43.99 SGD
Shipped after 2018-06-05
1.0 0.6 0.75 7.3 20 4c 7.6 2.3 1.1 30/0.18 25.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.75sqx4 34962986 67.99 SGD
Shipped after 2018-07-31
1.0 0.6 0.75 8.1 - 3C(BWG) 7.0 2.3 1.1 30/0.18 25.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.75sqx3BWG 34961954 38.99 SGD
Shipped after 2018-06-05
1.0 0.6 0.75 8.1 20 3C(BWG) 7.0 2.3 1.1 30/0.18 25.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.75sqx3BWG 34962977 67.99 SGD
Shipped after 2018-06-05
1.0 0.6 0.75 8.1 5 3c 7.0 2.3 1.1 30/0.18 25.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.75sqx3 34961437 26.99 SGD
Shipped after 2018-06-05
1.0 0.5 0.5 5.6 20 4c 6.6 1.9 0.9 20/0.18 37.8 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.5sqx4 34962855 63.99 SGD
Shipped after 2018-06-05
1.0 0.5 0.5 5.6 5 4c 6.6 1.9 0.9 20/0.18 37.8 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.5sqx4 34961324 27.99 SGD
Shipped after 2018-06-05
1.0 0.5 0.5 6.2 5 3c 6.1 1.9 0.9 20/0.18 37.8 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.5sqx3 34961315 25.99 SGD
Shipped after 2018-06-05
1.0 0.6 2 - 20 7C 11.0 3 1.8 37/0.26 9.79 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 2sqx7 34963275 159.99 SGD
Shipped after 2018-06-05
1.2 0.6 2 7.5 20 20C 18.1 3 1.8 37/0.26 9.79 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 2sqx20 34963327 479.99 SGD
Shipped after 2018-06-05
1.1 0.6 2 9 - 12C 14.9 3 1.8 37/0.26 9.79 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 2sqx12 34962794 209.99 SGD
Shipped after 2018-06-05
1.0 0.6 1.25 7.5 5 10C 13.0 2.7 1.5 50/0.18 15.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 1.25sqx10 34961631 51.99 SGD
Shipped after 2018-06-05
1.0 0.6 0.75 4.6 2 16C 13.0 2.3 1.1 30/0.18 25.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.75sqx16 34961017 36.99 SGD
Shipped after 2018-06-05
1.0 0.6 0.75 5.1 2 12C 11.8 2.3 1.1 30/0.18 25.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.75sqx12 34961001 27.99 SGD
Shipped after 2018-06-05
1.0 0.5 0.5 4.6 - 7C 7.7 1.9 0.9 20/0.18 37.8 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.5sqx7 34962374 70.99 SGD
Shipped after 2018-06-05
1.0 0.5 0.5 5.2 - 5C 7.1 1.9 0.9 20/0.18 37.8 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.5sqx5 34962356 59.99 SGD
Shipped after 2018-06-05
1.0 0.5 0.5 5.2 2 5C 7.1 1.9 0.9 20/0.18 37.8 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.5sqx5 34960825 25.99 SGD
Shipped after 2018-06-05
1.1 0.5 0.5 2.9 2 30C 14.6 1.9 0.9 20/0.18 37.8 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.5sqx30 34960904 44.99 SGD
Shipped after 2018-06-05
1.0 0.5 0.5 3.3 - 20C - 1.9 0.9 20/0.18 37.8 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.5sqx20 34962426 189.99 SGD
Shipped after 2018-06-05
1.0 0.5 0.5 3.5 - 16C 11.1 1.9 0.9 20/0.18 37.8 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.5sqx16 34961902 119.99 SGD
Shipped after 2018-06-05
1.0 0.5 0.5 3.5 2 16C 11.1 1.9 0.9 20/0.18 37.8 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.5sqx16 34960886 33.99 SGD
Shipped after 2018-06-05
1.0 0.5 0.5 3.9 20 12C 10.1 1.9 0.9 20/0.18 37.8 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.5sqx12 34962916 139.99 SGD
Shipped after 2018-06-05
1.0 0.6 2 - - 3C(BWG) 8.5 3 1.8 37/0.26 9.79 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 2sqx3BWG 34962216 53.99 SGD
Shipped after 2018-06-05
1.0 0.6 2 - 2 2c 8.0 3 1.8 37/0.26 9.79 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 2sqx2 34961175 7.99 SGD
Shipped after 2018-06-05
1.0 0.6 1.25 9.9 - 4c 8.5 2.7 1.5 50/0.18 15.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 1.25sqx4 34962602 68.99 SGD
Shipped after 2018-06-05
1.0 0.6 1.25 - 5 3C(BWG) 7.8 2.7 1.5 50/0.18 15.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 1.25sqx3BWG 34961577 22.99 SGD
In stock
1.0 0.6 1.25 - 20 2c 7.4 2.7 1.5 50/0.18 15.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 1.25sqx2 34963083 63.99 SGD
Shipped after 2018-06-05
1.0 0.5 0.5 5.6 - 4c 6.6 1.9 0.9 20/0.18 37.8 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.5sqx4 34961832 38.99 SGD
Shipped after 2018-06-05
1.0 0.5 0.5 5.6 - 4c 6.6 1.9 0.9 20/0.18 37.8 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.5sqx4 34962347 49.99 SGD
Shipped after 2018-06-05
1.0 0.5 0.5 5.6 2 4c 6.6 1.9 0.9 20/0.18 37.8 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.5sqx4 34960816 29.99 SGD
Shipped after 2018-06-05
1.0 0.5 0.5 6.2 20 3c 6.1 1.9 0.9 20/0.18 37.8 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.5sqx3 34962846 53.99 SGD
Shipped after 2018-06-05
1.0 0.6 2 - - 8C 12.1 3 1.8 37/0.26 9.79 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 2sqx8 34962261 99.99 SGD
Shipped after 2018-06-05
1.0 0.6 2 - 20 8C 12.1 3 1.8 37/0.26 9.79 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 2sqx8 34963284 179.99 SGD
Shipped after 2018-06-05
1.0 0.6 2 - 5 8C 12.1 3 1.8 37/0.26 9.79 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 2sqx8 34961753 53.99 SGD
Shipped after 2018-06-05
1.0 0.6 2 - 2 6C 11.0 3 1.8 37/0.26 9.79 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 2sqx6 34961227 25.99 SGD
Shipped after 2018-06-05
1.0 0.6 2 - - 5C 10.1 3 1.8 37/0.26 9.79 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 2sqx5 34962234 62.99 SGD
Shipped after 2018-06-05
1.0 0.6 2 - 2 5C 10.1 3 1.8 37/0.26 9.79 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 2sqx5 34961211 39.99 SGD
Shipped after 2018-06-05
1.4 0.6 2 6.6 - 30C 22.2 3 1.8 37/0.26 9.79 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 2sqx30 34962313 359.99 SGD
Shipped after 2018-06-05
1.4 0.6 2 6.6 2 30C 22.2 3 1.8 37/0.26 9.79 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 2sqx30 34961297 -
Discontinued
[x]
1.2 0.6 2 8.2 20 16C 16.7 3 1.8 37/0.26 9.79 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 2sqx16 34963311 379.99 SGD
Shipped after 2018-06-05
1.2 0.6 2 8.2 5 16C 16.7 3 1.8 37/0.26 9.79 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 2sqx16 34961787 109.99 SGD
Shipped after 2018-06-05
1.1 0.6 2 9 - 12C 14.9 3 1.8 37/0.26 9.79 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 2sqx12 34962286 149.99 SGD
Shipped after 2018-06-05
1.1 0.6 2 9.7 - 10C 14.4 3 1.8 37/0.26 9.79 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 2sqx10 34962277 129.99 SGD
Shipped after 2018-06-05
1.1 0.6 2 9.7 2 10C 14.4 3 1.8 37/0.26 9.79 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 2sqx10 34961254 36.99 SGD
Shipped after 2018-06-05
1.0 0.6 1.25 8.1 5 7C 10.1 2.7 1.5 50/0.18 15.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 1.25sqx7 34961613 42.99 SGD
Shipped after 2018-06-05
1.0 0.6 1.25 9.2 - 5C 9.3 2.7 1.5 50/0.18 15.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 1.25sqx5 34962103 54.99 SGD
Shipped after 2018-06-05
1.0 0.6 1.25 9.2 20 5C 9.3 2.7 1.5 50/0.18 15.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 1.25sqx5 34963126 109.99 SGD
Shipped after 2018-06-05
1.3 0.6 1.25 5.2 20 30C 20.1 2.7 1.5 50/0.18 15.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 1.25sqx30 34963205 509.99 SGD
Shipped after 2018-06-05
1.1 0.6 1.25 6.3 2 16C 15.1 2.7 1.5 50/0.18 15.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 1.25sqx16 34961141 42.99 SGD
Shipped after 2018-06-05
1.1 0.6 1.25 6.3 5 16C 15.1 2.7 1.5 50/0.18 15.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 1.25sqx16 34961656 89.99 SGD
Shipped after 2018-06-05
1.1 0.6 1.25 7 - 12C 13.6 2.7 1.5 50/0.18 15.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 1.25sqx12 34962155 109.99 SGD
Shipped after 2018-06-05
1.1 0.6 1.25 7 2 12C 13.6 2.7 1.5 50/0.18 15.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 1.25sqx12 34961132 32.99 SGD
Shipped after 2018-06-05
1.0 0.6 0.75 5.8 20 8C 9.8 2.3 1.1 30/0.18 25.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.75sqx8 34963022 119.99 SGD
Shipped after 2018-06-05
1.0 0.6 0.75 5.9 20 7C 8.9 2.3 1.1 30/0.18 25.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.75sqx7 34963013 119.99 SGD
Shipped after 2018-06-05
1.0 0.6 0.75 5.9 2 7C 8.9 2.3 1.1 30/0.18 25.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.75sqx7 34960974 14.99 SGD
Shipped after 2018-06-05
1.0 0.6 0.75 5.9 5 7C 8.9 2.3 1.1 30/0.18 25.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.75sqx7 34961482 33.99 SGD
Shipped after 2018-06-05
1.0 0.6 0.75 6.4 20 6C 8.9 2.3 1.1 30/0.18 25.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.75sqx6 34963004 92.99 SGD
Shipped after 2018-06-05
1.0 0.6 0.75 6.7 - 5C 8.2 2.3 1.1 30/0.18 25.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.75sqx5 34962487 61.99 SGD
Shipped after 2018-06-05
1.1 0.6 0.75 4.3 20 20C 14.3 2.3 1.1 30/0.18 25.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.75sqx20 34963065 269.99 SGD
Shipped after 2018-06-05
1.0 0.6 0.75 5.5 20 10C 11.4 2.3 1.1 30/0.18 25.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.75sqx10 34963031 139.99 SGD
Shipped after 2018-06-05
1.0 0.5 0.5 4.4 - 8C 8.5 1.9 0.9 20/0.18 37.8 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.5sqx8 34961875 55.99 SGD
Shipped after 2018-06-05
1.0 0.5 0.5 4.4 2 8C 8.5 1.9 0.9 20/0.18 37.8 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.5sqx8 34960852 36.99 SGD
Shipped after 2018-06-05
1.0 0.5 0.5 5.2 20 5C 7.1 1.9 0.9 20/0.18 37.8 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.5sqx5 34962864 71.99 SGD
Shipped after 2018-06-05
1.1 0.5 0.5 2.9 5 30C 14.6 1.9 0.9 20/0.18 37.8 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.5sqx30 34961412 109.99 SGD
Shipped after 2018-06-05
1.0 0.5 0.5 4.2 - 10C 9.8 1.9 0.9 20/0.18 37.8 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.5sqx10 34962392 94.99 SGD
Shipped after 2018-06-05
1.0 0.6 2 - 2 4c 9.2 3 1.8 37/0.26 9.79 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 2sqx4 34961202 38.99 SGD
Shipped after 2018-06-05
1.0 0.6 1.25 - 2 3c 7.8 2.7 1.5 50/0.18 15.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 1.25sqx3 34961053 25.99 SGD
Shipped after 2018-06-05
1.0 0.6 1.25 - 5 3c 7.8 2.7 1.5 50/0.18 15.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 1.25sqx3 34961561 28.99 SGD
Shipped after 2018-06-05
1.0 0.6 0.75 7.3 - 4c 7.6 2.3 1.1 30/0.18 25.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.75sqx4 34962471 52.99 SGD
Shipped after 2018-06-05
1.0 0.6 0.75 9.5 2 2c 6.6 2.3 1.1 30/0.18 25.1   1Roll 1 3DX(N) 0.75sqx2 34960913 4.99 SGD
In stock
1.0 0.5 0.5 6.2 - 3c 6.1 1.9 0.9 20/0.18 37.8 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.5sqx3 34961823 33.99 SGD
Shipped after 2018-06-05
1.0 0.5 0.5 6.2 - 3c 6.1 1.9 0.9 20/0.18 37.8 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.5sqx3 34962331 44.99 SGD
Shipped after 2018-06-05
1.0 0.6 2 - 2 8C 12.1 3 1.8 37/0.26 9.79 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 2sqx8 34961245 28.99 SGD
Shipped after 2018-06-05
1.0 0.6 2 - - 7C 11.0 3 1.8 37/0.26 9.79 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 2sqx7 34962767 129.99 SGD
Shipped after 2018-06-05
1.0 0.6 2 - - 5C 10.1 3 1.8 37/0.26 9.79 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 2sqx5 34962742 89.99 SGD
Shipped after 2018-06-05
1.1 0.6 2 9.7 20 10C 14.4 3 1.8 37/0.26 9.79 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 2sqx10 34963293 239.99 SGD
Shipped after 2018-06-05
1.1 0.6 2 9.7 5 10C 14.4 3 1.8 37/0.26 9.79 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 2sqx10 34961762 69.99 SGD
Shipped after 2018-06-05
1.0 0.6 1.25 8.1 - 7C 10.1 2.7 1.5 50/0.18 15.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 1.25sqx7 34962121 71.99 SGD
Shipped after 2018-06-05
1.2 0.6 1.25 5.8 20 20C 16.6 2.7 1.5 50/0.18 15.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 1.25sqx20 34963196 329.99 SGD
Shipped after 2018-06-05
1.1 0.6 1.25 6.3 - 16C 15.1 2.7 1.5 50/0.18 15.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 1.25sqx16 34962164 159.99 SGD
Shipped after 2018-06-05
1.0 0.6 0.75 5.8 2 8C 9.8 2.3 1.1 30/0.18 25.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.75sqx8 34960983 39.99 SGD
Shipped after 2018-06-05
1.0 0.6 0.75 6.7 - 5C 8.2 2.3 1.1 30/0.18 25.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.75sqx5 34961972 44.99 SGD
Shipped after 2018-06-05
1.0 0.6 0.75 6.7 20 5C 8.2 2.3 1.1 30/0.18 25.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.75sqx5 34962995 69.99 SGD
Shipped after 2018-06-05
1.0 0.6 0.75 4.6 5 16C 13.0 2.3 1.1 30/0.18 25.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.75sqx16 34961525 69.99 SGD
Shipped after 2018-06-05
1.0 0.6 0.75 5.1 - 12C 11.8 2.3 1.1 30/0.18 25.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.75sqx12 34962024 79.99 SGD
Shipped after 2018-06-05
1.0 0.6 0.75 5.1 20 12C 11.8 2.3 1.1 30/0.18 25.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.75sqx12 34963047 149.99 SGD
Shipped after 2018-06-05
1.0 0.6 0.75 5.5 2 10C 11.4 2.3 1.1 30/0.18 25.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.75sqx10 34960992 26.99 SGD
Shipped after 2018-06-05
1.0 0.5 0.5 4.6 20 7C 7.7 1.9 0.9 20/0.18 37.8 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.5sqx7 34962882 94.99 SGD
Shipped after 2018-06-05
1.0 0.5 0.5 4.6 2 7C 7.7 1.9 0.9 20/0.18 37.8 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.5sqx7 34960843 13.99 SGD
Shipped after 2018-06-05
1.0 0.5 0.5 4.9 2 6C 7.7 1.9 0.9 20/0.18 37.8 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.5sqx6 34960834 29.99 SGD
Shipped after 2018-06-05
1.0 0.5 0.5 3.5 - 16C 11.1 1.9 0.9 20/0.18 37.8 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.5sqx16 34962417 169.99 SGD
Shipped after 2018-06-05
1.0 0.5 0.5 3.5 20 16C 11.1 1.9 0.9 20/0.18 37.8 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.5sqx16 34962925 229.99 SGD
Shipped after 2018-06-05
1.0 0.5 0.5 3.9 - 12C 10.1 1.9 0.9 20/0.18 37.8 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.5sqx12 34961893 73.99 SGD
Shipped after 2018-06-05
1.0 0.5 0.5 3.9 - 12C 10.1 1.9 0.9 20/0.18 37.8 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.5sqx12 34962401 109.99 SGD
Shipped after 2018-06-05
1.0 0.5 0.5 3.9 2 12C 10.1 1.9 0.9 20/0.18 37.8 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.5sqx12 34960877 27.99 SGD
Shipped after 2018-06-05
1.0 0.6 2 - - 3C(BWG) 8.5 3 1.8 37/0.26 9.79 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 2sqx3BWG 34962724 74.99 SGD
Shipped after 2018-06-05
1.0 0.6 2 - 20 3C(BWG) 8.5 3 1.8 37/0.26 9.79 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 2sqx3BWG 34963232 99.99 SGD
Shipped after 2018-06-05
1.0 0.6 2 - 2 3C(BWG) 8.5 3 1.8 37/0.26 9.79 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 2sqx3BWG 34961193 35.99 SGD
Shipped after 2018-06-05
1.0 0.6 2 - - 3c 8.5 3 1.8 37/0.26 9.79 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 2sqx3 34962715 70.99 SGD
Shipped after 2018-06-05
1.0 0.6 1.25 - 20 3c 7.8 2.7 1.5 50/0.18 15.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 1.25sqx3 34963092 73.99 SGD
Shipped after 2018-06-05
1.0 0.6 1.25 - - 2c 7.4 2.7 1.5 50/0.18 15.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 1.25sqx2 34962067 38.99 SGD
Shipped after 2018-06-05
1.0 0.6 0.75 8.1 2 3C(BWG) 7.0 2.3 1.1 30/0.18 25.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.75sqx3BWG 34960931 22.99 SGD
Shipped after 2018-06-05
1.0 0.6 0.75 8.1 20 3c 7.0 2.3 1.1 30/0.18 25.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.75sqx3 34962961 51.99 SGD
In stock
1.0 0.6 0.75 8.1 2 3c 7.0 2.3 1.1 30/0.18 25.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.75sqx3 34960922 11.99 SGD
Shipped after 2018-06-05
1.0 0.6 0.75 9.5 - 2c 6.6 2.3 1.1 30/0.18 25.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.75sqx2 34961936 33.99 SGD
Shipped after 2018-06-05
1.0 0.5 0.5 7.4 2 2c 5.8 1.9 0.9 20/0.18 37.8 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.5sqx2 34960791 21.99 SGD
Shipped after 2018-06-05
1.0 0.6 2 - 2 7C 11.0 3 1.8 37/0.26 9.79 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 2sqx7 34961236 27.99 SGD
Shipped after 2018-06-05
1.4 0.6 2 6.6 20 30C 22.2 3 1.8 37/0.26 9.79 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 2sqx30 34963336 679.99 SGD
Shipped after 2018-06-05
1.4 0.6 2 6.6 5 30C 22.2 3 1.8 37/0.26 9.79 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 2sqx30 34961805 -
Discontinued
[x]
1.2 0.6 2 7.5 - 20C 18.1 3 1.8 37/0.26 9.79 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 2sqx20 34962304 259.99 SGD
Shipped after 2018-06-05
1.2 0.6 2 8.2 2 16C 16.7 3 1.8 37/0.26 9.79 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 2sqx16 34961272 50.99 SGD
Shipped after 2018-06-05
1.0 0.6 1.25 7.8 5 8C 11.1 2.7 1.5 50/0.18 15.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 1.25sqx8 34961622 42.99 SGD
Shipped after 2018-06-05
1.0 0.6 1.25 8.1 2 7C 10.1 2.7 1.5 50/0.18 15.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 1.25sqx7 34961105 26.99 SGD
Shipped after 2018-06-05
1.3 0.6 1.25 5.2 - 30C 20.1 2.7 1.5 50/0.18 15.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 1.25sqx30 34962182 279.99 SGD
Shipped after 2018-06-05
1.3 0.6 1.25 5.2 - 30C 20.1 2.7 1.5 50/0.18 15.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 1.25sqx30 34962697 389.99 SGD
Shipped after 2018-06-05
1.2 0.6 1.25 5.8 - 20C 16.6 2.7 1.5 50/0.18 15.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 1.25sqx20 34962681 259.99 SGD
Shipped after 2018-06-05
1.2 0.6 1.25 5.8 2 20C 16.6 2.7 1.5 50/0.18 15.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 1.25sqx20 34961157 43.99 SGD
Shipped after 2018-06-05
1.0 0.6 0.75 5.8 - 8C 9.8 2.3 1.1 30/0.18 25.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.75sqx8 34962514 83.99 SGD
Shipped after 2018-06-05
1.2 0.6 0.75 3.8 20 30C 17.4 2.3 1.1 30/0.18 25.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.75sqx30 34963074 369.99 SGD
Shipped after 2018-06-05
1.0 0.6 0.75 4.6 - 16C 13.0 2.3 1.1 30/0.18 25.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.75sqx16 34962541 179.99 SGD
Shipped after 2018-06-05
1.0 0.6 0.75 4.6 20 16C 13.0 2.3 1.1 30/0.18 25.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.75sqx16 34963056 239.99 SGD
Shipped after 2018-06-05
1.0 0.5 0.5 5.2 5 5C 7.1 1.9 0.9 20/0.18 37.8 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.5sqx5 34961333 27.99 SGD
Shipped after 2018-06-05
1.0 0.5 0.5 3.9 5 12C 10.1 1.9 0.9 20/0.18 37.8 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.5sqx12 34961385 129.99 SGD
Shipped after 2018-06-05
1.0 0.5 0.5 4.2 - 10C 9.8 1.9 0.9 20/0.18 37.8 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.5sqx10 34961884 65.99 SGD
Shipped after 2018-06-05
1.0 0.5 0.5 4.2 5 10C 9.8 1.9 0.9 20/0.18 37.8 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.5sqx10 34961376 37.99 SGD
Shipped after 2018-06-05
1.0 0.6 2 - - 3c 8.5 3 1.8 37/0.26 9.79 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 2sqx3 34962207 50.99 SGD
Shipped after 2018-06-05
1.0 0.6 2 - 5 3c 8.5 3 1.8 37/0.26 9.79 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 2sqx3 34961692 33.99 SGD
Shipped after 2018-06-05
1.0 0.6 1.25 9.9 20 4c 8.5 2.7 1.5 50/0.18 15.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 1.25sqx4 34963117 89.99 SGD
Shipped after 2018-06-05
1.0 0.6 1.25 - 20 3C(BWG) 7.8 2.7 1.5 50/0.18 15.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 1.25sqx3BWG 34963101 79.99 SGD
Shipped after 2018-06-05
1.0 0.6 1.25 - 2 3C(BWG) 7.8 2.7 1.5 50/0.18 15.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 1.25sqx3BWG 34961062 28.99 SGD
Shipped after 2018-06-05
1.0 0.6 0.75 7.3 2 4c 7.6 2.3 1.1 30/0.18 25.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.75sqx4 34960947 12.99 SGD
Shipped after 2018-06-05
1.0 0.6 0.75 9.5 20 2c 6.6 2.3 1.1 30/0.18 25.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.75sqx2 34962952 51.99 SGD
Shipped after 2018-06-05
1.0 0.5 0.5 6.2 2 3c 6.1 1.9 0.9 20/0.18 37.8   1Roll 1 3DX(N) 0.5sqx3 34960807 4.99 SGD
In stock
1.0 0.5 0.5 7.4 - 2c 5.8 1.9 0.9 20/0.18 37.8 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.5sqx2 34961814 33.99 SGD
Shipped after 2018-06-05
1.0 0.5 0.5 7.4 - 2c 5.8 1.9 0.9 20/0.18 37.8 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.5sqx2 34962322 38.99 SGD
Shipped after 2018-06-05
1.0 0.6 0.75 4.6 - 16C 13.0 2.3 1.1 30/0.18 25.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.75sqx16 34962033 129.99 SGD
Shipped after 2018-06-05
1.0 0.6 0.75 5.1 - 12C 11.8 2.3 1.1 30/0.18 25.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.75sqx12 34962532 119.99 SGD
Shipped after 2018-06-05
1.0 0.6 0.75 5.5 - 10C 11.4 2.3 1.1 30/0.18 25.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.75sqx10 34962523 109.99 SGD
Shipped after 2018-06-05
1.0 0.5 0.5 4.9 - 6C 7.7 1.9 0.9 20/0.18 37.8 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.5sqx6 34962365 66.99 SGD
Shipped after 2018-06-05
1.1 0.5 0.5 2.9 20 30C 14.6 1.9 0.9 20/0.18 37.8 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.5sqx30 34962943 339.99 SGD
Shipped after 2018-06-05
1.0 0.5 0.5 3.3 - 20C - 1.9 0.9 20/0.18 37.8 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.5sqx20 34961911 139.99 SGD
Shipped after 2018-06-05
1.0 0.5 0.5 3.3 5 20C - 1.9 0.9 20/0.18 37.8 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.5sqx20 34961403 99.99 SGD
Shipped after 2018-06-05
1.0 0.5 0.5 4.2 2 10C 9.8 1.9 0.9 20/0.18 37.8 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.5sqx10 34960861 25.99 SGD
Shipped after 2018-06-05
1.0 0.6 2 - 5 3C(BWG) 8.5 3 1.8 37/0.26 9.79 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 2sqx3BWG 34961701 33.99 SGD
Shipped after 2018-06-05
1.0 0.6 2 - 20 3c 8.5 3 1.8 37/0.26 9.79 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 2sqx3 34963223 94.99 SGD
Shipped after 2018-06-05
1.0 0.6 1.25 9.9 5 4c 8.5 2.7 1.5 50/0.18 15.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 1.25sqx4 34961586 23.99 SGD
Shipped after 2018-06-05
1 0.6 0.75 7.3 5 4c 7.6 2.3 1.1 30/0.18 25.1   1Roll 1 3DX(N) 0.75sqx4 34961455 15.99 SGD
In stock
1.0 0.6 0.75 8.1 - 3c 7.0 2.3 1.1 30/0.18 25.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.75sqx3 34961945 40.99 SGD
Shipped after 2018-06-05
1.0 0.5 0.5 7.4 5 2c 5.8 1.9 0.9 20/0.18 37.8 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.5sqx2 34961306 38.99 SGD
Shipped after 2018-06-05
1.0 0.6 2 - - 4c 9.2 3 1.8 37/0.26 9.79 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 2sqx4 34962733 80.99 SGD
Shipped after 2018-06-05
1.0 0.6 2 - 20 4c 9.2 3 1.8 37/0.26 9.79 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 2sqx4 34963241 109.99 SGD
Shipped after 2018-06-05
1.0 0.6 2 - 20 2c 8.0 3 1.8 37/0.26 9.79 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 2sqx2 34963214 74.99 SGD
Shipped after 2018-06-05
1.0 0.6 2 - 5 2c 8.0 3 1.8 37/0.26 9.79 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 2sqx2 34961683 28.99 SGD
Shipped after 2018-06-05
1.0 0.6 1.25 - - 2c 7.4 2.7 1.5 50/0.18 15.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 1.25sqx2 34962575 49.99 SGD
Shipped after 2018-06-05
1.0 0.6 1.25 - 2 2c 7.4 2.7 1.5 50/0.18 15.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 1.25sqx2 34961044 11.99 SGD
Shipped after 2018-06-05
1.0 0.6 0.75 9.5 - 2c 6.6 2.3 1.1 30/0.18 25.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.75sqx2 34962444 43.99 SGD
Shipped after 2018-06-05
1.0 0.6 0.75 9.5 5 2c 6.6 2.3 1.1 30/0.18 25.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.75sqx2 34961421 24.99 SGD
Shipped after 2018-06-05
1.0 0.5 0.5 7.4 20 2c 5.8 1.9 0.9 20/0.18 37.8 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3DX(N) 0.5sqx2 34962837 38.99 SGD
In stock
1.0 0.6 1.25 8.7 2 6C 10.1 2.7 1.5 50/0.18 15.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Sunlight 3DX (N) 1.25squarex6 34961096 11.99 SGD
Shipped after 2018-06-05
1.0 0.6 1.25 13 5 2C 7.4 2.7 1.5 50/0.18 15.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Sunlight 3DX (N) 1.25sqx2 34961552 13.99 SGD
Shipped after 2018-06-05
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.50
8 Customer Reviews
The reviews are automatic translation.
Board wiring
5
From Japan
On 2017-12-19 17:47:29
For the 200V line in the control panel that the general public can open, we use a rough wire as a cable.
This review is about item#34960913.
FA equipment internal wiring
5
From Japan
On 2016-09-05 14:43:24
Because quality is affordable as it is good, it is done for most uses. The long delivery time is flawed in the ball.
This review is about item#34962225.
High performance sheath of multilayer structure makes it very versatile
5
From Japan
On 2015-04-07 19:15:42
General soft VCTF is a single material. It uses resin of different nature from the outside and the inside. Perhaps the outside is emphasis on tolerance, and the inside is important for flexibility. Still, we maintain the same price range as general soft VCTF. It's a really good one. It is not the manufacturer of the manufacturer.
This review is about item#34963083.
Wire inside the FA device
1
From Japan
On 2014-01-09 18:17:57
For this time only, we were bundled around with vinyl tape and sent. When you peel off the vinyl tape at a certain time, the wiring gets sticky and it becomes useless. It takes time and effort to take. Although it is natural, vinyl tapes are not for binding or for packaging. Do not do too insane things. Packing is the worst, but the goods themselves are excellent.
This review is about item#34963004.
2 sq also as power cable
5
From Japan
On 2013-08-27 19:13:43
It is a cable called "Soft VCTF" though it is not written in the explanation of this page why. It is quite high quality among them. Mr. Mono, we urgently need to shorten the delivery date.
This review is about item#34962225.
FA equipment wiring
5
From Japan
On 2013-05-17 17:30:09
It looks rubbery and luxurious
This review is about item#34963083.
Wire inside the FA device
5
From Japan
On 2013-02-12 13:43:14
Very easy to use. Most of them are "shipped within 7 days", so we want to shorten the delivery date.
This review is about item#34961053.
Power cord
5
From Japan
On 2013-01-15 18:23:01
Cheaply, flexible and easy to handle.
This review is about item#34961552.

Related Products