Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Flat Cable Bridge Type

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Safety Current (A)
0.6
Conductor Size (mm)
AWG28
Characteristic Impedance (ohm)
100
Insulator Outer Diameter (mm)
1
Conductor Outer Diameter (mm)
0.38
Conductor Construction (peice/mm)
7/0.127TA
Conductor Resistance (ohm/km)(20 degree c)
225
Static Capacity
50PF/m
Rated Voltage (V)
300
...see all
Product Options
ADD TO CART
Dielectric Strength Insulation Resistance (M ohm/km) Number of Cores Material (insulator) Overall Length (m) Overall Width (mm) Pitch (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dielectric Strength Insulation Resistance (M ohm/km) Number of Cores Material (insulator) Overall Length (m) Overall Width (mm) Pitch (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AC1000V / minute 10 40 PVC (polyvinyl chloride) 5 50.8 1.27 (between core wire) 1Roll 1 KFX-40(B) 34963424 33.53 SGD
Shipped after 2017-05-01
AC1000V / minute 10 50 PVC (polyvinyl chloride) 5 63.5 1.27 (between core wire) 1Roll 1 KFX-50(B) 34963442 41.93 SGD
Shipped after 2017-05-01
AC1000V / minute - 34 PVC (Poly Vinyl Chloride) - 43.2 1.27 (Shenzhen between) 1Roll 1 KFX-34(B) 34963415 58.33 SGD
Shipped after 2017-05-12
AC1000V / minute - 40 PVC (Poly Vinyl Chloride) - 50.8 1.27 (Shenzhen between) 1Roll 1 KFX-40(B) 34963433 62.66 SGD
Shipped after 2017-05-12
AC1000V / minute - 50 PVC (Poly Vinyl Chloride) - 63.5 1.27 (Shenzhen between) 1Roll 1 KFX-50(B) 34963451 76.60 SGD
Shipped after 2017-05-12
AC1000V / minute - 34 PVC (Poly Vinyl Chloride) 5 43.2 1.27 (Shenzhen between) 1Roll 1 KFX-34(B) 34963406 31.77 SGD
Shipped after 2017-05-12
AC1000V / minute 10 20 PVC (Poly Vinyl Chloride) 10 25.4 1.27 (Shenzhen between) 1Roll 1 KFX-20(B) 34963372 32.23 SGD
Shipped after 2017-05-01
AC1000V / minute 10 20 PVC (Poly Vinyl Chloride) 5 25.4 1.27 (Shenzhen between) 1Roll 1 KFX-20(B) 34963363 15.92 SGD
Shipped after 2017-05-01
AC1000V / minute - 26 PVC (Poly Vinyl Chloride) - 33 1.27 (Shenzhen between) 1Roll 1 KFX-26(B) 34963397 40.64 SGD
Shipped after 2017-05-12
AC1000V / minute 10 26 PVC (Poly Vinyl Chloride) 5 33 1.27 (Shenzhen between) 1Roll 1 KFX-26(B) 34963381 20.50 SGD
Shipped after 2017-05-01
AC1000v/minute 10 10 PVC (polyvinyl chloride) 5 12.7 (Between the core wire) 1.27 1Roll 1 KFX-10(B) 34963345 9.03 SGD
Shipped after 2017-05-01
AC1000V/minute 10 10 PVC (polyvinyl chloride) 10 12.7 1.27 (between the core wire) 1Roll 1 KFX-10(B) 34963354 18.81 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
wiring
5
From Japan
On 2015-02-18 14:29:47
Favorable
This review is about item#34963363.

Related Products