Buy more than* S$200* and get FREE SHIPPING

Flat Cable

4.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
For internal wiring of computers, peripheral equipment, communications equipment, etc.
Safety Current (A)
0.6
Dielectric Strength
AC1000V / minute
Conductor Size (mm)
AWG28
Characteristic Impedance (ohm)
100
Insulator Outer Diameter (mm)
1
Conductor Outer Diameter (mm)
0.38
Conductor Construction (peice/mm)
7/0.127TA
Conductor Resistance (ohm/km)(20 degree c)
225
Static Capacity
50PF/m
Material (insulator)
PVC (Poly Vinyl Chloride)
Allowable Temperature (degreeC)
(High temperature) 105, (low-temperature) -20
Rated Voltage (V)
300
Pitch (mm)
1.27 (Shenzhen between)
...see all>
Product Options
ADD TO CART
Insulation Resistance (M ohm/km) Number of Cores Overall Length (m) Overall Width (mm) Dimension (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Insulation Resistance (M ohm/km) Number of Cores Overall Length (m) Overall Width (mm) Dimension (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 26 - 33 -   1Roll 1 KFX-26(S) 34963512 41.99 SGD
In stock
- 26 5 33 - *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 KFX-26(S) 34963503 26.99 SGD
Shipped after 2018-06-01
- 50 - 63.5 -   1Roll 1 KFX-50(S) 34963573 78.99 SGD
In stock
- 34 - 43.2 - *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 KFX-34(S) 34963537 58.99 SGD
Shipped after 2018-06-01
10 34 5 43.2 Fused portion / 30, unfused parts / 70   1Roll 1 KFX-34(S) 34963521 29.99 SGD
In stock
10 10 5 12.7 Fused portion / 30, unfused parts / 70   1Roll 1 KFX-10(S) 34963467 9.99 SGD
In stock
10 20 5 25.4 Fused portion / 30, unfused parts / 70   1Roll 1 KFX-20(S) 34963485 17.99 SGD
In stock
- - - 12.7 -   1Roll 1 KFX-10(S) 34963476 18.99 SGD
In stock
10 40 5 50.8 Fused portion / 30, unfused parts / 70   1Roll 1 KFX-40(S) 34963546 33.99 SGD
In stock
- 20 - 25.4 -   1Roll 1 KFX-20(S) 34963494 32.99 SGD
In stock
- 40 - 50.8 - *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 KFX-40(S) 34963555 63.99 SGD
Shipped after 2018-06-01
- 50 5 63.5 -   1Roll 1 KFX-50(S) 34963564 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Use for relay kit training equipment
4
From Japan
On 2016-05-25 20:34:06
It is a handy one because it was quite difficult to find the Sudaret type.
This review is about item#34963494.

Related Products