Buy more than* S$200* and get FREE SHIPPING

Chiyo Cock

5.00 (1)
Connection Shape
Screw thread: M16x1.5 (right)
Burst Pressure (MPa)
3 (it is the minimum pressure value which can destroy the whole main body)
Allowable Temperature (degreeC)
-10 - +60
Working Pressure (MPa)
Less than 1
Type
Gauge socket
Fluid
Oxygen
Material
Body / Brass Packing/nitrile rubber Spring/stainless steel
TRUSCO Part Number
354-4257
Application
M16x1.5 (right) for oxygen and gauges
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CS-RO 34963826 25.24 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To connect with the cylinder
5
From Japan
On 2017-06-24 16:26:36
Goods arrived quickly. Because it is compatible with Apollo Cock, I made this product. It seems that safety is high as I have locks.
This review is about item#34963826.

Related Products