Buy more than* S$200* and get FREE SHIPPING

Receptacle

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Voltage Standing-wave Ratio
1.3 or less (DC-2GHz)
Characteristic Impedance (ohm)
50
Material and Processing
(Shell, body, contact) Copper alloy / outer conductor-Silver, central contact nickel plating, (insulator)4 fluoride ethylene, (gasket) silicon rubber
Connection Type
With soldering
Connection Type
Bayonet locking mechanism
Dimension B (phi mm)
3.1
Contact Resistance (mohm)
3 or Less
Insulation Resistance (Mohm)
1000 or more (DC500V)
Withstand Voltage
AC1500V(r.m.s.)1 minutes
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BNC-R-Ni-CF 34997916 4.99 SGD
In stock
ADD TO CART

Related Products