Buy more than* S$200* and get FREE SHIPPING

Flourescent Office Markers Prefix Ink Refill

5.00 (2)
Caution
For fluorescent OA markers (PM-L102/L202/L104) and 3-way fluorescent markers (Beetle Tip)(PM-L301) use only. Please do not use on other markers.
Type
Fluorescent marker refill ink
...see all>
Product Options
ADD TO CART
Ink Color Material Ingredients Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ink Color Material Ingredients Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Light Blue A bottle with outer and inner cap / PP WATER BASED FLUORESCENT PIGMENT (FOR OA) 1PC(20mL) 1 PMR-L10B 34976015 6.99 SGD
In stock
Light green Bottle, cap, inner cap / PP Water pigment fluorescent ink (for OA) 1PC(20mL) 1 PMR-L10G 34976024 6.99 SGD
In stock
Pink Bottle, cap, inner cap / PP Water pigment fluorescent ink (for OA) 1PC(20mL) 1 PMR-L10P 34976033 6.99 SGD
In stock
Yellow A bottle with outer and inner cap / PP WATER BASED FLUORESCENT PIGMENT (FOR OA) 1PC(20mL) 1 PMR-L10Y 34976042 6.99 SGD
In stock
Orange Bottle, cap, inner cap / PP Water pigment fluorescent ink (for OA) 1PC(20mL) 1 PMR-L10YR 34976051 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
During office work
5
From Japan
On 2017-09-07 16:54:30
I am happy because I can easily replenish the ink and the hands will not get dirty.
This review is about item#34976015.
Drawing check
5
From Japan
On 2015-09-25 00:35:04
I checked the drawing with a fluorescent pen of various colors, but I always felt inconvenience that the frequently used highlighter pen could not be drawn immediately. Knowing this product and trying to purchase it can easily replenish it, it still makes me feel very happy because the pen itself can not be painful and usable pencil can be revived and drawn. Thinking that I was throwing away one after another and thinking about it, I think that I did a wasteful thing so far.
This review is about item#34976042.

Related Products