Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Trichromatic Printed Looseleaf B5

5.00 (1)
Number of Lines
30 lines
Paper Thickness (g/m2)
100
Number of Holes
26 hole
Size
B5
...see all>
Product Options
ADD TO CART
Caution Name Number of Digits Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Caution Name Number of Digits Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Not of standard JIS dimensions. Expense Book 8/7/9 - 1PC(100Sheet) 1 Li -5113 34975787 12.99 SGD
In stock
- Sales journal 8/7/8/8 Length 257 x 187 horizontal 1PC(100Sheet) 1 RI-5102 34975762 12.99 SGD
In stock
- Iri-cho and Specifications 8/7/8/8 Length 257 x 187 horizontal 1PC(100Sheet) 1 RI-5103 34975771 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
accounting
5
From Japan
On 2016-06-10 14:54:08
Purchased cheaply than other companies, we are very satisfied.
This review is about item#34975762.

Related Products