Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Trichromatic Printed Looseleaf A5

5.00 (1)
Number of Lines
25 lines
Paper Thickness (g/m2)
100
Number of Holes
20 hole
Size
A5
Dimension (mm)
207x163
...see all>
Product Options
ADD TO CART
Number of Digits Caution Name Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Digits Caution Name Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Not of standard JIS dimensions. AuxiliaryBook 1PC(100Sheet) 1 Li -156 34975832 11.99 SGD
In stock
8 Not of standard JIS dimensions. ApplicationBook 1PC(100Sheet) 1 Li -157 34975841 11.99 SGD
In stock
7 - Sales journal 1PC(100Sheet) 1 RI-152 34975814 11.99 SGD
In stock
7 - Iri-cho and Specifications 1PC(100Sheet) 1 RI-153 34975823 11.99 SGD
In stock
7 - Journal book (no subject) 1PC(100Sheet) 1 RI-151 34975805 11.99 SGD
In stock
7/8 Not of standard JIS dimensions. Expense Book 1PC(100Sheet) 1 RI-163 34975857 11.99 SGD
In stock
8 Not of standard JIS dimensions. Ledger 1PC(100Sheet) 1 RI-150 34975796 11.99 SGD
In stock
- Not of standard JIS dimensions. Goods Cashbook B 1PC(100Sheet) 1 Li -165 34975866 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When voucher entry
5
From Japan
On 2017-06-28 17:36:08
B5 is a little small, I want a big size as A4 size is basic now.

Related Products