Buy more than* S$200* and get FREE SHIPPING

Campus Loose-Leaf, Can Write Well

3.67 (3)
Hole Shape
Circular hole
Paper Quality
High-quality paper
Paper Thickness (g/m2)
77
...see all>
Product Options
ADD TO CART
Size Dimension (mm) Specification Rule Width (mm) Ruled Line Number of Lines Number of Holes Number of Sheets Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Dimension (mm) Specification Rule Width (mm) Ruled Line Number of Lines Number of Holes Number of Sheets Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
A5 210x148 - 7 Usually ruled paper 24 lines 20 hole 100 sheets 1PC 1 NO-S807A 00373162 3.99 SGD
In stock
B5 257x182 - - Solid color - 26 hole 50 sheets 1PC 1 NO-S837W 00373257 3.99 SGD
In stock
B5 257x182 - 8 Futoshiyokokei Line 26 26 hole 100 sheets 1PC 1 NO-S837U 00373248 3.99 SGD
In stock
B5 257x182 - 7 Usually ruled paper (dot-filled) Line 31 26 hole 100 sheets 1PC 1 NO-S836AT 00373214 4.99 SGD
In stock
A5 210x148 - 6 The horizontal ruled Line 28 20 hole 100 sheets 1PC 1 NO-S807B 00373178 3.99 SGD
In stock
B5 257x182 - 5 Hosoyokokei Line 43 26 hole 100 sheets 1PC 1 NO-S836C 00373232 4.99 SGD
Shipped after 2018-06-27
B5 257x182 - 6 The horizontal ruled (dot-filled) Line 31 26 hole 100 sheets 1PC 1 NO-S836BT 00373223 4.99 SGD
In stock
A4 297x210 - - Solid color - 30 hole 50 sheets 1PC 1 NO-S827W 00373205 4.99 SGD
In stock
A5 210x148 - - Solid color - 20 hole 60 sheets 1PC 1 NO-S807W 00373187 3.99 SGD
In stock
B5 257x182 - 7 Horizontally ruled 31 lines 26 holes - 1PC(100Sheet) 1 No S836A 34975997 4.99 SGD
In stock
B5 257x182 - 6 Inside horizontal ruled line 36 lines 26 holes - 1PC(100Sheet) 1 NO-S836B 34976006 4.99 SGD
In stock
A4 297x210 Round hole 7 Horizontal ruled line 35 30 - 1Pack(50Sheet) 1 NO-S816A 35091515 4.99 SGD
In stock
A4 297x210 Round hole 6 Inside horizontal ruled line 41 30 - 1Pack(50Sheet) 1 NO-S816B 35091524 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Work daily report etc.
5
From Japan
On 2018-03-12 16:39:52
It is just too nice to write as a daily work report or memo a lot
This review is about item#34976006.
Ledger
2
From Japan
On 2017-02-08 15:45:53
I am looking for something thicker. Is there a solid ledger?
This review is about item#373257.
Memo paper such as work records
4
From Japan
On 2016-08-04 17:49:51
Ease of writing / size etc was also good.
This review is about item#00373162.

Related Products