Buy more than* S$200* and get FREE SHIPPING

Whiteboard Marker

3.00 (1)
Outer Dimensions (phi xHmm)
24x91
Line Width (mm)
about 2.1to 2.6
Type
Medium print
Material
AXIS AND CAP /R-PP
Ingredients
Oil-based non dry ink (alcohol type)
...see all
Product Options
ADD TO CART
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 1PC 1 PM-B151B 34975184 1.73 SGD
In stock
Black 1PC 1 PM-B151D 34975193 1.73 SGD
In stock
Green 1PC 1 PM-B151G 34975202 1.73 SGD
In stock
Red 1PC 1 PM-B151R 34975211 1.73 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
On the whiteboard
3
From Japan
On 2016-04-06 15:14:53
I feel the color of the ink is thin
This review is about item#34975193.

Related Products