Buy more than* S$200* and get FREE SHIPPING

Whiteboard Marker Refill Ink

5.00 (1)
Dimension (mm)
120x50
Compatible
PM-B151
...see all>
Product Options
ADD TO CART
Ingredients Green Purchasing Law Ink Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ingredients Green Purchasing Law Ink Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Oil-based non dry ink (alcohol system) Conforming Blue CASE /R-PP, Cotton Padding/PET 1Pack(2PC) 1 PMR-B3B 34975227 1.99 SGD
In stock
Oil-based non dry ink (alcohol system) Conforming Black CASE /R-PP, Cotton Padding/PET 1Pack(2PC) 1 PMR-B3D 34975236 1.99 SGD
In stock
Oil-based non dry ink (alcohol type) Compatible Green CASE /R-PP, Cotton Pad/PET 1Pack(2PC) 1 PMR-B3G 34975245 1.99 SGD
Shipped after 2018-06-28
Oil-based non dry ink (alcohol system) Conforming Red CASE /R-PP, Cotton Padding/PET 1Pack(2PC) 1 PMR-B3R 34975254 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Whiteboard
5
From Japan
On 2018-05-21 14:46:02
Hold ink well Sweeten smoothly with deep color I want to purchase again
This review is about item#34975236.

Related Products