Buy more than* S$200* and get FREE SHIPPING

Marker Ink Refill for Whiteboard Use

4.50 (2)
Caution
For white board markers (PM-B101N/B102N/B103N/B113N) only. Please do not use on other markers.
...see all
Product Options
ADD TO CART
Ink Color Type Material Ingredients Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ink Color Type Material Ingredients Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue Refill Ink Bottle, cap, inner cap / PP Oil-based ink (alcohol type) 1PC(30mL) 1 PMR-B10B 34975324 7.69 SGD
In stock
Black For refilling ink A bottle with outer and inner cap / PP Oil-based ink (alcohol-system) 1PC(30mL) 1 PMR-B10D 34975333 7.78 SGD
In stock
Green Refill Ink A bottle with outer and inner cap / PP Oil-based ink (alcohol-system) 1PC(30mL) 1 PMR-B10G 34975342 7.69 SGD
Shipped after 2017-04-05
Red Refill Ink Bottle, cap, inner cap / PP Oil-based ink (alcohol type) 1PC(30mL) 1 PMR-B10R 34975351 7.69 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Replenishment of white board marker
4
From Japan
On 2013-06-04 11:11:25
Normally we use. Since frequently used is welcome if cheaper in a more large capacity.
This review is about item#34975333.
Supplementation
5
From Japan
On 2013-04-20 18:21:25
Replenishment when I to erect a marker pen, it may fall to something of the time signature (replenishing tank, such as when the remaining amount is low) base kit (3-color tank attachment can be such a thing) to fix the ink tank because If there is, I think that leads to secure repeat orders.
This review is about item#34975333.

Related Products