Buy more than* S$200* and get FREE SHIPPING

Correction Tape

Tape Length (m)
10
Type
Refillable Body Type
Color
Tape/white
Material
MAIN BODY AND REFILL CASE /R-PS
...see all>
Product Options
ADD TO CART
Color (Body) Tape Width (mm) Green Purchasing Law Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color (Body) Tape Width (mm) Green Purchasing Law Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yellow 4 Compatible 1PC 1 TW-M284 34975421 3.99 SGD
Shipped after 2018-02-26
Blue 5 Conforming 1PC 1 TW-M285 34975437 3.99 SGD
Shipped after 2018-02-26
Green 6 Conforming 1PC 1 TW-M286 34975446 3.99 SGD
Shipped after 2018-02-26
ADD TO CART

Related Products