Buy more than* S$200* and get FREE SHIPPING

Correcting Tape

4.00 (3)
Catch-Phrase
Can be used like a pen, for small detailed fixes.
Tape Length (m)
8
Type
Refillable Body Type
Color
Tape/white
...see all>
Product Options
ADD TO CART
Green Purchasing Law Color (Body) Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Green Purchasing Law Color (Body) Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Yellow / white 4 1PC 1 TW-M254 34975482 3.99 SGD
In stock
Conforming Blue/white 5 1PC 1 TW-M255 34975491 3.99 SGD
In stock
Compatible Green / White 6 1PC 1 TW-M256 34975507 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Office work
5
From Japan
On 2015-10-27 17:20:56
It is easy to draw beautiful lines with light force
This review is about item#34975482.
When to characterize
5
From Japan
On 2013-12-17 18:33:55
I am using it at my workplace and at home, but it is very easy to use.It's easy to hold because it is slender.I think that it is a little more durable because the tip twists from time to time.
This review is about item#34975491.
As office supplies
2
From Japan
On 2013-01-11 13:22:40
At first it was very comfortable to use, I liked it, but my company uses it by an unspecified number of people, the distal end of the tape distorted from the middle, a line enters the center of the tape and the tape I could not erase it beautifully. I think that we can prevent it if there is more strength at the pen tip ... It would be nice if anyone could easily use it.
This review is about item#34975491.

Related Products