Buy more than* S$200* and get FREE SHIPPING

Telephone Stand

5.00 (1)
Tray Usable Dimension (Width x Depth)(mm)
170x240
Installation Dimensions (Width W x Depth D)(mm)
Phone / 170 x 200 (minimum) to 240 (maximum)
Top Plate Size (mm)
36 or more thickness 15-40 below, the ledge, can be installed
Type
Slide Type
Color
Light gray
Material
R-ABS, steel
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TL-UN90M 34975656 95.95 SGD
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Telephone stand
5
From Japan
On 2015-10-26 16:33:43
The movement of the moving part is also a product that is smooth and easy to use.
This review is about item#34975656.

Related Products