Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Telephone Stand

4.00 (1)
Tray Usable Dimension (Width x Depth)(mm)
170x240
Installation Dimensions (Width W x Depth D)(mm)
Phone / 170 x 200 (minimum) to 240 (maximum)
Top Plate Size (mm)
36 or more thickness 15-40 below, the ledge, can be installed
Type
Lift type
Color
Light gray
Material
R-ABS
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TL-UN91M 34975665 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Office
4
From Japan
On 2015-07-30 13:35:58
Since the angle of the phone can be changed than what was previously purchased, it is very convenient because the part of the feet is solid
This review is about item#34975665.

Related Products