Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Notebook Type Book, A5

4.75 (4)
Caution
No index page number.
Paper Quality
High-quality paper
Number of Lines
25 lines
Size
A5
...see all>
Product Options
ADD TO CART
Name Number of Digits Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Name Number of Digits Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
General Ledger 8 Vertical 210 x horizontal 148 1PC(40Sheet) 1 Course-50 34975674 4.99 SGD
In stock
Petty cash book (No subject) 7 Length 210 x Width 148 1PC(40Sheet) 1 CHI-51 34975683 4.99 SGD
In stock
Sales book 7 Vertical 210 x horizontal 148 1PC(40Sheet) 1 Course-52 34975692 4.99 SGD
In stock
Purchase book 7 Length 210 x Width 148 1PC(40Sheet) 1 CHI-53 34975701 4.99 SGD
In stock
Ledger Sheet 8 Length 210 x Width 148 1PC(40Sheet) 1 CHI-57 34975717 4.99 SGD
In stock
Banking account book 8 Vertical 210 x horizontal 148 1PC(40Sheet) 1 Course-58 34975726 4.99 SGD
In stock
Expense Book 7/8 Vertical 210 x horizontal 148 1PC(40Sheet) 1 Course-63 34975735 4.99 SGD
In stock
Bill receipts and payments book - Length 210 x Width 148 1PC(40Sheet) 1 CHI-67 34975744 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Posting
5
From Japan
On 2017-09-27 16:04:51
Recently, I was in embarrassment because there was out of stock at stationery shops and home centers, but it is encouraging to always be ordered by Monotaro san. Simple and easy to use.
This review is about item#34975683.
Cash payment
5
From Japan
On 2017-02-24 17:51:10
I have been using the previous company and my current company all along. I used this at home even before using it with a computer. I also like the size of the notes and the size of the lines.
This review is about item#34975683.
As a shopping book
5
From Japan
On 2016-04-18 14:38:11
Because it is compact in A5 size, it is handy without bulky.
This review is about item#34975683.
accounting
4
From Japan
On 2015-02-11 18:10:17
At the stationery store nearby, I had given up only A4 size, but I was saved because there was this size in the monotail.
This review is about item#34975683.

Related Products