Buy more than* S$200* and get FREE SHIPPING

Heatstroke Index

5.00 (1)
Purpose
For gymnastic exercises and club. For indoor and outdoor sport in sports events. For work site and construction site under high temperature environment. For road construction and track work For agreiculture work., For gymnastic exercises and club. For indoor and outdoor sport in sports events. For work site and construction site under high temperature environment. For road construction and track work For agreiculture work.
Size (phi mm)
Blackball / 60
Storage Environment
(Non-condensing) 50deg C - -10
Operating Environment
95% rh below 50deg C - 0
Sampling
About 2 seconds
Battery life (hours)
In continuous use about 600 (no alarm operation)
Resolution Capability
Temperature, globe temperature, WBGT index / 0.1deg C humidity / 1% rh
Dimensions (Width W x Height H x Depth D) (mm)
71x275x30
Measurement Pricision
Temperature (TA) / +/-0.6deg C black-bulb temperature (TG) / +/-2deg C WBGT index / +/-2deg C humidity (Humi) / +/-3% rh (20 - 90% rh at20 - 30deg C), other than the value of (+/-3% rh rh +/-5%)
Power
Movies x1 9V battery
Weight (g)
(Including battery) about 240
Measuring Range
Temperature (TA) / 0 - 50deg C black-bulb temperature (TG) / 0 - 80deg C WBGT index / 0 - 50deg C humidity (RH) / 10.0 - 95.0% rh
Specification
WBGT index warning buzzer alarm/Setting Range 20.0 - 49.9 deg C (can not be released)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SK-150GT 34963914 379.90 SGD
Shipped after 2017-06-30
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Environmental measurement of business establishment.
5
From Japan
On 2017-05-22 08:53:42
It is an impression of just testing it when it arrives. As well as WBGT specifications, you can also measure black ball sounds, there are indoor and outdoor mode switching. I think that it is enough as a function. I saw square batteries after a long time.
This review is about item#34963914.

Related Products