Buy more than* S$200* and get FREE SHIPPING

Pocket Salinity Meter

Waterproof Protection Grade
CLASS 5 JIS-C0920-JET IEC STANDARD 529 IP65
Supported Temperature Range (Degree c)
10 - 40
Measurement Pricision (%)
+/-0.10(0.00 To 0.99%) +/-0.1(1.0 To 2.0%) +/-0.2(2.1-3.0%)
Resolution Capability
from 0.00 to 0.99 % = 0.01% from 0.00 to 0.99% = 0.01%
Measuring Range (%)
Sodium chloride concentration equivalent to 0.00 to 3.0
Detection Method
Electro conductive formula
Temperature Range (deg C)
10-40 (automatic temperature correction)
Power
Two size AAA alkaline batteries
Outside Dimension (mm)
55x31x109
Weight (g)
100 (body only)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PAL-ES1 34972813 -
Discontinued
[x]
ADD TO CART

Related Products