Buy more than* S$200* and get FREE SHIPPING

Water Proof Paint Roller, Small Blue Line

4.33 (3)
Pipe Diameter (phi mm)
15
Trim Length (mm)
13
Hole Diameter (phi mm)
6.5
Material
Nylon / Woven
...see all>
Product Options
ADD TO CART
Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 inches (150mm) 1PC 1 22036 34970336 3.99 SGD
Shipped after 2018-01-22
4 inches (100mm) 1PC 1 22034 34970327 2.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Painting work
4
From Japan
On 2017-04-06 18:36:49
I think that it's okay if it's a plan you wish a little more of the paint
This review is about item#34970336.
Urethane waterproof
4
From Japan
On 2016-11-14 10:16:38
It has less shavings than ordinary rollers and it is suitable for highly viscous urethane waterproofing
This review is about item#34970327.
Waterproof repair
5
From Japan
On 2015-06-03 14:50:01
Feeling well
This review is about item#34970336.

Related Products