Buy more than* S$200* and get FREE SHIPPING

Small, for Exterior Use

3.00 (1)
Purpose
Synthetic resin / acrylic / emulsion etc.
Pipe Diameter (phi mm)
15
Trim Length (mm)
20
Hole Diameter (phi mm)
6.5
...see all>
Product Options
ADD TO CART
Size Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 inches (100mm) Polyester acrylic / high pile 1PC 1 22344 34970345 4.99 SGD
Shipped after 2018-04-24
6 inches (150 mm) Polyester / acrylic / high pile 1PC 1 22346 34970354 4.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Painting
3
From Japan
On 2017-06-12 08:48:43
It is 20 mm long hair It is a short long hair It is in demand but there are few kinds of goods
This review is about item#34970354.

Related Products